Shop All Shutter Mount Exhaust Fans
Canarm
Exhaust Fan, 24 In, 115/230V, 1/3hp, 1100rpm
Mfr # AX24-1V
Zoro # G4974067
original price:
$956.46
25% off
Free Shipping & Returns
$716.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Dia. 24 in
- Number of Speeds Variable
- Fan Voltage 115/230V AC
- CFM @ 0.000-In. SP 5500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Canarm
- MFR # AX24-1V
- Zoro # G4974067
- UPC # 062345206240
- Country of Origin Canada
- Category Shutter Mount Exhaust Fans
Dimensions
Blade Dia. | 24 in |
Width | 28 3/4 in |
Height | 28 3/4 in |
Max. Depth | 16 in |
Overall Height | 28 3/4 in |
Overall Width | 28 3/4 in |
Blade Diameter | 24 in |
Overall Diameter | 28 3/4 in |
For Cut-Out Height | 26 in |
For Cut-Out Width | 26 in |
For Cut-Out Length | 26 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 17 in |
Description
Shutter Mount Exhaust Fan, Assembled Assembled, Blade Diameter 24 in, Blade Material Steel, Control Type Rotary Dial, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 5,500 cfm, For Cut-Out Height 26 in, For Cut-Out Width 26 in, For Maximum Wall Thickness 5 in, For Minimum Wall Thickness 5 in, Frame Material Aluminum, Guard Finish Chrome, Guard Material Steel, Guard Type Intake, Housing Material Aluminum, Housing Finish Aluminum, Includes Shutter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 1370901S Service Limit (1370901S)
- FELLOWES Air Cleaner Filter, 16-1/2x12-5/8x1-1/4 (9287201)
- MASTER FLOW 4 in. x 24 in. 26-Gauge Round Duct Pipe (NU26CP4X24-5PK)
- FIREYE Chassis (E110)
- CANARM Exhaust Fan, 36 In, 115/230V, 1/2hp, 850rpm (AX36-7)
- CANARM ExtFn, 14In Bld Dia, Galvalume, 115/230V (AX14-1V)
- CANARM ExtFn, 16In Bld Dia, Galvalume, 115V (AX16-2)
- CANARM Stnrd Fan, 36In Bl Dia, Steel, 115/208-280V (SD36-EC)
- CANARM ExtFn, 14In Bld Dia, Galvalume, 115V (AX14-1VHE)
- CANARM Shutter Mount Exhaust Fan, 20", 2 Speed, 3300/2900 cfm, 115V (XFS20)
- SCHAEFER Agricultural Exhaust Fan, 24", 5585 cfm, 115/230V, 1 Phase (PFM244P12A)
- Canarm Shutter Mount Exhaust Fans