Shop All Shutter Mount Exhaust Fans
Canarm
Exhaust Fan, 12 In, 115V, 1/15hp, 1450rpm
Mfr # AX12-1VHE
Zoro # G8489826
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 12 in
- Number of Speeds Variable
- Fan Voltage 115V AC
- CFM @ 0.000-In. SP 1350
- Exhaust/Supply Fan Motor HP 1/15 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # AX12-1VHE
- Zoro # G8489826
- UPC # 062345205472
- Country of Origin Canada
- Category Shutter Mount Exhaust Fans
Dimensions
Blade Dia. | 12 in |
Width | 16 3/4 in |
Height | 16 3/4 in |
Max. Depth | 16 in |
Overall Height | 16 3/4 in |
For Cut-Out Width | 14 in |
Manufacturer Warranty Length | 1 yr |
For Cut-Out Length | 14 in |
Overall Depth | 16 in |
Overall Width | 16 3/4 in |
Blade Diameter | 12 in |
For Cut-Out Height | 14 in |
Overall Diameter | 16 3/4 in |
Description
Shutter Mount Exhaust Fan, Assembled Assembled, Blade Diameter 12 in, Blade Material Aluminum, Control Type Rotary Dial, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 1,350 cfm, For Cut-Out Height 14 in, For Cut-Out Width 14 in, For Maximum Wall Thickness 5 in, For Minimum Wall Thickness 5 in, Frame Material Aluminum, Guard Finish Chrome, Guard Material Steel, Guard Type Intake, Housing Material Aluminum, Housing Finish Aluminum, Includes Shutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Global Industrial® Ultrasonic Humidifier Cool Mist 150 Pints Output Per Day (ZS-10Z)
- RAYPAK Economaster Relay/Circuit Board (004675F)
- DAYTON Replacement Propeller, 18 in.dia. (41TH84)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, Cool/Heat, 12,000 BtuH (WET12A33A)
- CANARM Exhaust Fan, 24 In, 115V, 1/3hp, 1100rpm (AX24-2)
- CANARM Exhaust Fan, 36 In, 115/230V, 1/2hp, 850rpm (AX36-7)
- CANARM Exhaust Fan, 18 In, 115/230V, 1/3hp, 1700rpm (AX18-1V)
- CANARM ExtFn, 14In Bld Dia, Galvalume, 115/230V (AX14-1V)
- CANARM Shutter Mount Exhaust Fan, 16", Variable Speed, 1850 cfm (AX16-1VHE)
- CANARM Stndrd Fan, 16In Bl, Steel, 115/208-280V (SD16-EC)
- DAYTON Shutter Mount Exhaust Fan, 16", Variable Speed, 1095 cfm (484X39)
- Canarm Shutter Mount Exhaust Fans