Shop All Bathroom Fans
This Product is Discontinued
Canarm
Duct Bath Fan, 110 cfm, 4" Duct Dia., 120v (Discontinued)
Mfr # BPT18-34A-1
Zoro # G9315610
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120v
- Mounting Location Duct
- CFM @ 0.100-In. SP 110
- Watts 31
- Duct Dia. 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # BPT18-34A-1
- Zoro # G9315610
- UPC # 062345357058
- Country of Origin China
- Category Bathroom Fans
Dimensions
Duct Dia. | 4" |
Width (In.) | 15.86" |
Height (In.) | 8-3/4" |
Details
Voltage | 120v |
Mounting Location | Duct |
CFM @ 0.100-In. SP | 110 |
Watts | 31 |
Construction Material | Plastic Grill |
Item | Bath Fan |
Description
Bath Fan,1 Sone,31W,110 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.