Shop All Ceiling Fan Downrods
Canarm
Downrod, Fan, 8", White
Mfr # DCR0811
Zoro # G000948347
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CP48D, CP56D, CP60D
- Finish White Downrod
- Color White
- Length 8 in
- Compatible With Fan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Canarm
- MFR # DCR0811
- Zoro # G000948347
- UPC # 062345469539
- Country of Origin China
- Category Ceiling Fan Downrods
Dimensions
Length | 8 in |
Details
For Use With | CP48D, CP56D, CP60D |
Finish | White Downrod |
Color | White |
Item | Downrod, 8inch WH Color |
Compatible With | Fan |
Description
Downrod, 8inch WH Color, Downrod, For Use With CP48D, CP56D, CP60D, Compatible With Fan, Finish White Downrod, 8 in Length, White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Imperial R2 9 in. L X 4 in. D Black/Silver Aluminum Roof Cap with Collar (VT0640)
- PAMLICO AIR 16 in. W X 20 in. H X 2 in. D Fiberglass 2 MERV Air Filter 1 pk (11104-021620)
- K TOOL INTL Workforce Blower 300 Cfm 180 Watt (AP2110011)
- RITTAL Enclosure AC, Wall Mount, 3620 BtuH (3304510)
- CANARM Downrod, Fan, 36", White (DCR36WR11)
- CANARM Downrod, Fan, 8", White (DCR08WR11)
- CANARM Downrod, Fan, 36", White (DCR3611)
- CANARM Downrod, Fan, 36", Blk (DCR3610)
- CANARM Downrod, Fan, 36", Blk (DCR36WR10)
- MODERN FORMS 36in Ceiling Fan Extension Downrod in Matte Black (XF-36)
- HUNTER Ceiling Fan Downrod, 12 In. L, New Bronze (26041)
- Canarm Ceiling Fans & Accessories