Shop All Ceiling Fan Downrods
Canarm
Downrod, Fan, 36", White
Mfr # DCR36WR11
Zoro # G100948285
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Finish White Downrod
- Length 36 in
- For Use With CP48DW, CP56DW, CP60DW
- Compatible With Fan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Canarm
- MFR # DCR36WR11
- Zoro # G100948285
- UPC # 062345469522
- Country of Origin China
- Category Ceiling Fan Downrods
Dimensions
Length | 36 in |
Details
Color | White |
Finish | White Downrod |
Item | Downrod, 36inch WH Color |
For Use With | CP48DW, CP56DW, CP60DW |
Compatible With | Fan |
Description
Downrod, 36inch WH Color, Downrod, For Use With CP48DW, CP56DW, CP60DW, Compatible With Fan, Finish White Downrod, 36 in Length, White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18X24X4 Merv 8 Pleated AC Furnace Air Filter, 3PK (18244.8 3PK)
- DAYTON Louver Flange Kit, 24X36 (33W756)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Direct Counter Flow Vent Type, Fan Forced Convection (4007331)
- DEFLECTO LINT TRAP KIT W/DUCT (LTF)
- CANARM Downrod, Fan, 36", Blk (DCR36WR10)
- CANARM Downrod, Fan, 8", White (DCR0811)
- CANARM Downrod, Fan, 8", White (DCR08WR11)
- CANARM Downrod, Fan, 36", White (DCR3611)
- CANARM Downrod, Fan, 36", Blk (DCR3610)
- MODERN FORMS 60in Ceiling Fan Extension Downrod in Steel (XF-60)
- MAXIM 12" Down Rod, 89905, 7, 8, 15 (FRD12BK)
- Canarm Ceiling Fan Downrods