Shop All Ceiling Fan Downrods
Canarm
Downrod, Fan, 36", White
Mfr # DCR3611
Zoro # G500948328
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Color White
- Finish White Downrod
- For Use With CP48D, CP56D, CP60D
- Compatible With Fan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # DCR3611
- Zoro # G500948328
- UPC # 062345469515
- Country of Origin China
- Category Ceiling Fan Downrods
Dimensions
Length | 36 in |
Details
Item | Downrod, 36inch WH Color |
Color | White |
Finish | White Downrod |
For Use With | CP48D, CP56D, CP60D |
Compatible With | Fan |
Description
Downrod, 36inch WH Color, Downrod, For Use With CP48D, CP56D, CP60D, Compatible With Fan, Finish White Downrod, 36 in Length, White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VES Ceiling Fan, 60" Blade Dia, 7046 cfm, White (117700)
- LENNOX Ignition Control Board (56W19)
- TRANE Ign00145 80V Silicon Nitride (IGN00145)
- ECONOMASTER Condensor Fan Motor, 1/3-1/5 HP, 1075 rpm (EM3465F)
- CANARM Downrod, Fan, 36", Blk (DCR3610)
- CANARM Downrod, Fan, 36", Blk (DCR36WR10)
- CANARM Downrod, Fan, 8", White (DCR08WR11)
- CANARM Downrod, Fan, 8", White (DCR0811)
- CANARM Downrod, Fan, 36", White (DCR36WR11)
- VAXCEL Downrod 36in Ceiling Fans Bronze (2266RR)
- WAC 60in Ceiling Fan Extension Downrod (DR60)
- Canarm Ceiling Fan Downrods