Shop All Belt Drive Axial Downblast Exhaust Ventilators
Canarm
Downblast Exhauster
Mfr # ALX245DBT30300M
Zoro # G607967406
product price: $1,575.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,575.99
Free 30-Day Returns
Key Features
- Motor Enclosure Open Dripproof
- Speed Controllable Variable Speed
- Phase 3
- Housing Material Aluminum
- Includes Drives, Motors, Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # ALX245DBT30300M
- Zoro # G607967406
- UPC # 062345389462
- Country of Origin Canada
- Category Belt Drive Axial Downblast Exhaust Ventilators
Dimensions
Overall Diameter | 33 1/8 in |
Overall Width | 43 1/4 in |
Base Length | 33 1/8 in |
Wheel Diameter | 24 1/2 in |
Overall Length | 43 1/4 in |
Base Width | 33 1/8 in |
Overall Height | 37 in |
Description
Downblast Exhauster, Drive Type Belt Drive, Assembly Assembled, Wheel Diameter 24 1/2 in, Base Diameter Not Applicable, Base Length 33 1/8 in, Base Width 33 1/8 in, Base Shape Square, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 3 hp, Exhaust Airflow @ 0.000 in SP 7,188 cfm, For High-Static Pressure Applications Yes, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof and Wall, Maximum Static Pressure 1/2 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALORAIR Blower CLEANSHIELD HEPA 550 AIR SCRUBBER WITH FILTER CHANGE LIGHT AND VARIABLE SPEEDI (CleanShield HEPA 550-Yellow)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x18", MERV 14 (6B642)
- DAYTON Blower Wheel (VTSYT2525WG)
- ANTUNES Pressure Switch, 0.05" to 1" (8221210034)
- CANARM Downblast Exhauster (ALX120-DD033EC)
- CANARM Downblast Exhauster (ALX165DBT10150)
- CANARM Downblast Exhauster (ALX210-DD100EC)
- CANARM Downblast Exhauster (ALX180DBT10100)
- CANARM Downblast Exhauster (ALX120-DD050EC)
- CANARM Downblast Exhauster (ALX105-DD033EC)
- DAYTON Exhaust Ventilator, 1 1/2 hp, 30 in Blade Dia., 115V AC/230V AC, Belt Drive (7A410)
- Canarm Belt Drive Axial Downblast Exhaust Ventilators