Shop All Belt Drive Axial Downblast Exhaust Ventilators
Canarm
Downblast Exhauster
Mfr # ALX245DBT30200P
Zoro # G907967373
product price: $1,458.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,458.99
Free 30-Day Returns
Key Features
- Motor Enclosure Open Dripproof
- Application Commercial Buildings, Factories, Offices, Warehouses
- Phase 3
- Housing Material Aluminum
- Includes Drives, Motors, Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # ALX245DBT30200P
- Zoro # G907967373
- UPC # 062345391403
- Country of Origin Canada
- Category Belt Drive Axial Downblast Exhaust Ventilators
Dimensions
Overall Width | 43 1/4 in |
Overall Diameter | 33 1/8 in |
Base Length | 33 1/8 in |
Base Width | 33 1/8 in |
Wheel Diameter | 24 1/2 in |
Overall Length | 43 1/4 in |
Overall Height | 37 in |
Description
Downblast Exhauster, Drive Type Belt Drive, Assembly Assembled, Wheel Diameter 24 1/2 in, Base Diameter Not Applicable, Base Length 33 1/8 in, Base Width 33 1/8 in, Base Shape Square, Nameplate Voltage 575V, Phase 3, Motor Horsepower 2 hp, Exhaust Airflow @ 0.000 in SP 6,428 cfm, For High-Static Pressure Applications Yes, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof and Wall, Maximum Static Pressure 1 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Thermostat, 130 to 150, 1-7/16in.D, SPST (SHL510)
- HONEYWELL THERMAL SOLUTIONS V4046C1054 120V 3/8" Pilot Gas (V4046C1054)
- ALL-FILTERS 12 in. x 24 in. x 1 in. MERV 13 Pleated AC Furnace Air Filter, 12PK (12241.13 12PK)
- US DUCT US Duct Clamp, 10" Diameter, Stainless Steel (RCL10.B)
- CANARM Downblast Exhauster (ALX150-DD050EC)
- CANARM Downblast Exhauster (ALX165DBT10100)
- CANARM Downblast Exhauster (ALX090DD)
- CANARM Downblast Exhauster (ALX165DBT10150)
- CANARM Downblast Exhauster (ALX210-DD100EC)
- CANARM Downblast Exhauster (ALX180-DD100EC)
- CANARM Downblast Exhauster (ALX120-DD033EC)
- Canarm Belt Drive Axial Downblast Exhaust Ventilators