Shop All Belt Drive Axial Downblast Exhaust Ventilators
Canarm
Downblast Exhauster
Mfr # ALX245DBT10300
Zoro # G207967417
product price: $1,702.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,702.99
Free 30-Day Returns
Key Features
- Motor Enclosure Open Dripproof
- Includes Drives, Motors, Wire
- Phase 1
- Housing Material Aluminum
- Application Commercial Buildings, Factories, Offices, Warehouses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # ALX245DBT10300
- Zoro # G207967417
- UPC # 062345389479
- Country of Origin Canada
- Category Belt Drive Axial Downblast Exhaust Ventilators
Dimensions
Base Length | 33 1/8 in |
Wheel Diameter | 24 1/2 in |
Overall Length | 43 3/4 in |
Overall Height | 37 in |
Overall Width | 43 3/4 in |
Base Width | 33 1/8 in |
Overall Diameter | 33 1/8 in |
Description
Downblast Exhauster, Drive Type Belt Drive, Assembly Assembled, Wheel Diameter 24 1/2 in, Base Diameter Not Applicable, Base Length 33 1/8 in, Base Width 33 1/8 in, Base Shape Square, Nameplate Voltage 230V, Phase 1, Motor Horsepower 3 hp, Exhaust Airflow @ 0.000 in SP 7,188 cfm, For High-Static Pressure Applications Yes, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof and Wall, Maximum Static Pressure 1/2 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 3600/4800 W (3UF63)
- DAYTON 1220 CFM Gable Mount Attic Fan, 120V (10W198)
- ERIE Zone Valve, 1" NPT Steam, 8.0 CV, 2 Way (VS2427)
- WARRICK CONTROLS Level Control, 16MA1A0 (16MA1A0)
- CANARM Downblast Exhauster (ALX135-DD033EC)
- CANARM Downblast Exhauster (ALX165-DD050EC)
- CANARM Downblast Exhauster (ALX120-DD050EC)
- CANARM Downblast Exhauster (ALX180DBT10100)
- CANARM Downblast Exhauster, 24-1/2 in Wheel Dia. (ALX245-DB)
- CANARM Downblast Exhauster (ALX165DBT10100)
- CANARM Downblast Exhauster (ALX150-DD100S)
- Canarm Belt Drive Axial Downblast Exhaust Ventilators