Shop All Belt Drive Axial Downblast Exhaust Ventilators
Canarm
Downblast Exhauster
Mfr # ALX245DBT10150
Zoro # G107967371
product price: $1,466.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,466.99
Free 30-Day Returns
Key Features
- Motor Enclosure Open Dripproof
- Application Commercial Buildings, Factories, Offices, Warehouses
- Housing Material Aluminum
- Includes Drives, Motors, Wire
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # ALX245DBT10150
- Zoro # G107967371
- UPC # 062345391359
- Country of Origin Canada
- Category Belt Drive Axial Downblast Exhaust Ventilators
Dimensions
Wheel Diameter | 24 1/2 in |
Base Length | 33 1/8 in |
Overall Width | 43 3/4 in |
Overall Length | 43 3/4 in |
Overall Diameter | 33 1/8 in |
Base Width | 33 1/8 in |
Overall Height | 37 in |
Description
Downblast Exhauster, Drive Type Belt Drive, Assembly Assembled, Wheel Diameter 24 1/2 in, Base Diameter Not Applicable, Base Length 33 1/8 in, Base Width 33 1/8 in, Base Shape Square, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1 1/2 hp, Exhaust Airflow @ 0.000 in SP 5,910 cfm, For High-Static Pressure Applications Yes, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof and Wall, Maximum Static Pressure 1 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Pressure Switch Controls, 2 Stg, Le14T64 (14T64)
- RANCO Control, Pressure (O11-1711)
- AIRMASTER FAN Heavy-Duty Air Circulator, Ceiling 30" 115VAC (37138)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 450F, 5 In. L (881-075-125)
- CANARM Downblast Exhauster (ALX165DBT10150)
- CANARM Downblast Exhauster (ALX135DBT10025)
- CANARM Downblast Exhauster (ALX135-DD050V)
- CANARM Downblast Exhauster (ALX090DD)
- CANARM Downblast Exhauster (ALX150-DD050EC)
- CANARM Downblast Exhauster (ALX150-DD100S)
- DAYTON Exhaust Vent, 36 In (4YU91)
- Canarm Belt Drive Axial Downblast Exhaust Ventilators