Shop All Belt Drive Axial Downblast Exhaust Ventilators
Canarm
Downblast Exhauster
Mfr # ALX210DBT30150P
Zoro # G407967378
product price: $1,225.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,225.99
Free 30-Day Returns
Key Features
- Motor Enclosure Open Dripproof
- Phase 3
- Speed Controllable Variable Speed
- Includes Drives, Motors, Wire
- Application Commercial Buildings, Factories, Offices, Warehouses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # ALX210DBT30150P
- Zoro # G407967378
- UPC # 062345391342
- Country of Origin Canada
- Category Belt Drive Axial Downblast Exhaust Ventilators
Dimensions
Overall Height | 36 1/4 in |
Wheel Diameter | 21 in |
Overall Width | 43 1/4 in |
Overall Diameter | 33 1/8 in |
Base Width | 33 1/8 in |
Overall Length | 43 1/4 in |
Base Length | 33 1/8 in |
Description
Downblast Exhauster, Drive Type Belt Drive, Assembly Assembled, Wheel Diameter 21 in, Base Diameter Not Applicable, Base Length 33 1/8 in, Base Width 33 1/8 in, Base Shape Square, Nameplate Voltage 575V, Phase 3, Motor Horsepower 1 1/2 hp, Exhaust Airflow @ 0.000 in SP 4,860 cfm, For High-Static Pressure Applications Yes, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof and Wall, Maximum Static Pressure 1 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 17" x 25" x 1", 4 Pack (FB17X25A_4)
- WHITE-RODGERS 1F87-361 24V/Millivolt Single (1F87-361)
- AIR HANDLER 24" x 24" x 2" Polyester Air Filter Pad MERV 7, Blue/White (6B735)
- AAF FLANDERS 24x240x1 Hammock Filter (HR24240)
- CANARM Downblast Exhauster (ALX165DBT10100)
- CANARM Downblast Exhauster (ALX150-DD075EC)
- CANARM Downblast Exhauster (ALX165-DD050EC)
- CANARM Downblast Exhauster (ALX210-DD100EC)
- CANARM Downblast Exhauster (ALX090DD)
- CANARM Downblast Exhauster (ALX105-DD013V)
- DAYTON Exhaust Ventilator, 1/3 hp, 20 in Blade Dia., 115V AC/230V AC, Belt Drive (7A399)
- Canarm Belt Drive Axial Downblast Exhaust Ventilators