Shop All Belt Drive Axial Downblast Exhaust Ventilators
Canarm
Downblast Exhauster
Mfr # ALX210DBT10150
Zoro # G707967375
product price: $1,368.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,368.99
Free 30-Day Returns
Key Features
- Motor Enclosure Open Dripproof
- Includes Drives, Motors, Wire
- Speed Controllable Variable Speed
- Housing Material Aluminum
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # ALX210DBT10150
- Zoro # G707967375
- UPC # 062345391328
- Country of Origin Canada
- Category Belt Drive Axial Downblast Exhaust Ventilators
Dimensions
Overall Diameter | 33 1/8 in |
Overall Length | 43 3/4 in |
Wheel Diameter | 21 in |
Overall Height | 36 1/4 in |
Overall Width | 43 3/4 in |
Base Length | 33 1/8 in |
Base Width | 33 1/8 in |
Description
Downblast Exhauster, Drive Type Belt Drive, Assembly Assembled, Wheel Diameter 21 in, Base Diameter Not Applicable, Base Length 33 1/8 in, Base Width 33 1/8 in, Base Shape Square, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1 1/2 hp, Exhaust Airflow @ 0.000 in SP 4,860 cfm, For High-Static Pressure Applications Yes, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof and Wall, Maximum Static Pressure 1 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 20 X 25 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102025)
- IO HVAC CONTROLS Conceal-A-Stat, 65 deg. Heating (IO-CS65WP)
- GOODMAN Capacitor, 5/35 MFD, 440V, Dual Round (CAP050350440RSP)
- GOODMAN B1809923S 2 Stage Control Field (B1809923S)
- CANARM Downblast Exhauster (ALX165-DD033EC)
- CANARM Downblast Exhauster (ALX150-DD075EC)
- CANARM Downblast Exhauster (ALX090DD)
- CANARM Downblast Exhauster (ALX120-DD050EC)
- CANARM Downblast Exhauster, 24-1/2 in Wheel Dia. (ALX245-DB)
- CANARM Downblast Exhauster (ALX210-DD100EC)
- DAYTON Exhaust Ventilator, 3/4 hp, 20 in Blade Dia., 230V AC/460V AC, Belt Drive (7A417)
- Canarm Belt Drive Axial Downblast Exhaust Ventilators