Shop All Belt Drive Axial Downblast Exhaust Ventilators
Canarm
Downblast Exhauster
Mfr # ALX180DBT30200M
Zoro # G307967409
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$1,213.99
Free 30-Day Returns
Key Features
- Motor Enclosure Open Dripproof
- Housing Material Aluminum
- Application Commercial Buildings, Factories, Offices, Warehouses
- Speed Controllable Variable Speed
- Includes Drives, Motors, Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Canarm
- MFR # ALX180DBT30200M
- Zoro # G307967409
- UPC # 062345391304
- Country of Origin Canada
- Category Belt Drive Axial Downblast Exhaust Ventilators
Dimensions
Base Length | 28 in |
Wheel Diameter | 18 1/4 in |
Base Width | 28 in |
Overall Height | 31 3/4 in |
Overall Diameter | 28 in |
Overall Width | 36 1/4 in |
Overall Length | 36 1/4 in |
Description
Downblast Exhauster, Drive Type Belt Drive, Assembly Assembled, Wheel Diameter 18 1/4 in, Base Diameter Not Applicable, Base Length 28 in, Base Width 28 in, Base Shape Square, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 2 hp, Exhaust Airflow @ 0.000 in SP 4,089 cfm, For High-Static Pressure Applications Yes, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof and Wall, Maximum Static Pressure 1 1/2 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISIONAIRE AAF Flanders Pre-Pleat 20 in. W X 20 in. H X 4 in. D Synthetic 8 MERV Pleated Air Filter (80055.042020)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 15 ft. Duct (9543-15)
- MRCOOL PreCharged 50FT Line Set (NV50-3834)
- LENNOX Fan Blade 18" 4Blade 1/2" Bore, Le46K11 (46K11)
- CANARM Downblast Exhauster (ALX090DD)
- CANARM Downblast Exhauster (ALX150-DD075EC)
- CANARM Downblast Exhauster (ALX180DBT30100P)
- CANARM Downblast Exhauster (ALX165DBT10150)
- CANARM Downblast Exhauster (ALX180DBT10100)
- CANARM Downblast Exhauster (ALX150-DD100S)
- DAYTON Exhaust Ventilator, 1/2 hp, 30 in Blade Dia., 115V AC/230V AC, Belt Drive (7A407)
- Canarm Belt Drive Axial Downblast Exhaust Ventilators