Shop All Belt Drive Axial Downblast Exhaust Ventilators
Canarm
Downblast Exhauster
Mfr # ALX180DBT30100P
Zoro # G707967412
product price: $1,128.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,128.99
Free 30-Day Returns
Key Features
- Motor Enclosure Open Dripproof
- Application Commercial Buildings, Factories, Offices, Warehouses
- Speed Controllable Variable Speed
- Includes Drives, Motors, Wire
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # ALX180DBT30100P
- Zoro # G707967412
- UPC # 062345437880
- Country of Origin Canada
- Category Belt Drive Axial Downblast Exhaust Ventilators
Dimensions
Base Width | 28 in |
Overall Width | 36 1/4 in |
Overall Height | 31 3/4 in |
Overall Length | 36 1/4 in |
Overall Diameter | 28 in |
Base Length | 28 in |
Wheel Diameter | 18 1/4 in |
Description
Downblast Exhauster, Drive Type Belt Drive, Assembly Assembled, Wheel Diameter 18 1/4 in, Base Diameter Not Applicable, Base Length 28 in, Base Width 28 in, Base Shape Square, Nameplate Voltage 575V, Phase 3, Motor Horsepower 1 hp, Exhaust Airflow @ 0.000 in SP 3,682 cfm, For High-Static Pressure Applications Yes, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof and Wall, Maximum Static Pressure 1 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH6)
- MASTER FLASH Pipe Boot, 4" to 8-1/4" Pipes, Bk (SQ501BA)
- BARNES & JONES Trap, 3/4 in. (FT15)
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 8, High Capacity, Synthetic, 6B924, White (6B924)
- CANARM Downblast Exhauster (ALX165-DD050EC)
- CANARM Downblast Exhauster (ALX165-DD075EC)
- CANARM Downblast Exhauster (ALX150-DD075EC)
- CANARM Downblast Exhauster (ALX165DBT10100)
- CANARM Downblast Exhauster (ALX150-DD100S)
- CANARM Downblast Exhauster (ALX180DBT10100)
- DAYTON Exhaust Ventilator, 3/4 hp, 30 in Blade Dia., 115V AC/230V AC, Belt Drive (7A408)
- Canarm Belt Drive Axial Downblast Exhaust Ventilators