Shop All Belt Drive Axial Downblast Exhaust Ventilators
Canarm
Downblast Exhauster
Mfr # ALX180DBT30100M
Zoro # G007967396
product price: $1,128.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,128.99
Free 30-Day Returns
Key Features
- Motor Enclosure Open Dripproof
- Phase 3
- Application Commercial Buildings, Factories, Offices, Warehouses
- Includes Drives, Motors, Wire
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # ALX180DBT30100M
- Zoro # G007967396
- UPC # 062345444710
- Country of Origin Canada
- Category Belt Drive Axial Downblast Exhaust Ventilators
Dimensions
Overall Length | 36 1/4 in |
Overall Diameter | 28 in |
Base Length | 28 in |
Overall Height | 31 3/4 in |
Wheel Diameter | 18 1/4 in |
Base Width | 28 in |
Overall Width | 36 1/4 in |
Description
Downblast Exhauster, Drive Type Belt Drive, Assembly Assembled, Wheel Diameter 18 1/4 in, Base Diameter Not Applicable, Base Length 28 in, Base Width 28 in, Base Shape Square, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 1 hp, Exhaust Airflow @ 0.000 in SP 3,682 cfm, For High-Static Pressure Applications Yes, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof and Wall, Maximum Static Pressure 1 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 1F87U-42Wf 24V Wifi Sensi (1F87U-42WF)
- DANFOSS Coil, 24VDC, Din Connection (042N7551)
- ILC Replacement For Honeywell 50000293-004ß Filter (50000293-004?)
- J & D MANUFACTURING J and D VES24C 24 In. Shutter Exhaust Fan With Cord (VES24C)
- CANARM Downblast Exhauster (ALX105-DD013V)
- CANARM Downblast Exhauster (ALX180DBT30100P)
- CANARM Downblast Exhauster (ALX180DBT10100)
- CANARM Downblast Exhauster (ALX105-DD033EC)
- CANARM Downblast Exhauster (ALX150-DD100S)
- CANARM Downblast Exhauster, 24-1/2 in Wheel Dia. (ALX245-DB)
- DAYTON Exhaust Ventilator, 2 hp, 30 in Blade Dia., 230V AC/460V AC, Belt Drive (7A427)
- Canarm Belt Drive Axial Downblast Exhaust Ventilators