Shop All Belt Drive Axial Downblast Exhaust Ventilators
Canarm
Downblast Exhauster
Mfr # ALX180-DD100EC
Zoro # G107967425
product price: $1,076.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,076.99
Free 30-Day Returns
Key Features
- Motor Enclosure Open Dripproof
- Application Commercial Buildings, Factories, Offices, Warehouses
- Speed Controllable Variable Speed
- Motor Type Electronically Commutated
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # ALX180-DD100EC
- Zoro # G107967425
- UPC # 062345398495
- Country of Origin Canada
- Category Belt Drive Axial Downblast Exhaust Ventilators
Dimensions
Base Width | 28 in |
Overall Length | 36 1/4 in |
Base Length | 28 in |
Overall Height | 31 3/4 in |
Wheel Diameter | 18 1/4 in |
Overall Diameter | 28 in |
Overall Width | 36 1/4 in |
Description
Downblast Exhauster, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 18 1/4 in, Base Diameter Not Applicable, Base Length 28 in, Base Width 28 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 hp, Exhaust Airflow @ 0.000 in SP 3,800 cfm, For High-Static Pressure Applications Yes, High-Efficiency Motor Yes, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof and Wall, Maximum Static Pressure 1 1/4 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Pilot Ignition Kit (712-006)
- RHEEM 51-23017-42 Protech Blower (51-23017-4)
- FASCO Draft Inducer, 115, Plastic, 10 11/16 in H. (A170)
- DAYTON Blower, 10-3/4 In, 115 V, 1350 CFM @0.800-In (7HL63)
- CANARM Downblast Exhauster (ALX150-DD075EC)
- CANARM Downblast Exhauster (ALX165-DD050EC)
- CANARM Downblast Exhauster (ALX120-DD050EC)
- CANARM Downblast Exhauster (ALX120-DD033EC)
- CANARM Downblast Exhauster (ALX150-DD100S)
- CANARM Downblast Exhauster (ALX105-DD013V)
- DAYTON Exhaust Ventilator, 1/2 hp, 24 in Blade Dia., 115V AC/230V AC, Belt Drive (7A404)
- Canarm Belt Drive Axial Downblast Exhaust Ventilators