Shop All Belt Drive Axial Downblast Exhaust Ventilators
Canarm
Downblast Exhauster
Mfr # ALX165-DD075EC
Zoro # G507967421
product price: $1,018.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,018.99
Free 30-Day Returns
Key Features
- Motor Enclosure Open Dripproof
- Application Commercial Buildings, Factories, Offices, Warehouses
- Speed Controllable Variable Speed
- Motor Type Electronically Commutated
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # ALX165-DD075EC
- Zoro # G507967421
- UPC # 062345394909
- Country of Origin Canada
- Category Belt Drive Axial Downblast Exhaust Ventilators
Dimensions
Overall Height | 27 1/8 in |
Overall Width | 36 1/4 in |
Overall Diameter | 24 3/4 in |
Wheel Diameter | 16 1/2 in |
Base Length | 24 3/4 in |
Base Width | 24 3/4 in |
Overall Length | 36 1/4 in |
Description
Downblast Exhauster, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 16 1/2 in, Base Diameter Not Applicable, Base Length 24 3/4 in, Base Width 24 3/4 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 3/4 hp, Exhaust Airflow @ 0.000 in SP 2,909 cfm, For High-Static Pressure Applications Yes, High-Efficiency Motor Yes, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof and Wall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Platinum® Refrig Evacuation Pump, 3.0 cfm, 6 ft. (DV-85N)
- KOCH FILTER 20x25x1 High Capacity Pleated Air Filter, MERV 8 (102-701-009)
- POWERZONE PowerZone DF-150P9-7 Oil Filled Heater 600/900/1500W White (DF-150P9-7)
- LENNOX Ignition Module (30W34)
- CANARM Downblast Exhauster (ALX165DBT10150)
- CANARM Downblast Exhauster (ALX165DBT10100)
- CANARM Downblast Exhauster (ALX165-DD050EC)
- CANARM Downblast Exhauster (ALX120-DD050EC)
- CANARM Downblast Exhauster (ALX150-DD075EC)
- CANARM Downblast Exhauster (ALX090DD)
- DAYTON Exhaust Ventilator, 3/4 hp, 24 in Blade Dia., 115V AC/230V AC, Belt Drive (7A405)
- Canarm Belt Drive Axial Downblast Exhaust Ventilators