Shop All Belt Drive Axial Downblast Exhaust Ventilators
Canarm
Downblast Exhauster
Mfr # ALX165-DD050EC
Zoro # G407967422
product price: $904.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$904.99
Free 30-Day Returns
Key Features
- Motor Enclosure Open Dripproof
- Housing Material Aluminum
- Application Commercial Buildings, Factories, Offices, Warehouses
- Speed Controllable Variable Speed
- Motor Type Electronically Commutated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # ALX165-DD050EC
- Zoro # G407967422
- UPC # 062345397849
- Country of Origin Canada
- Category Belt Drive Axial Downblast Exhaust Ventilators
Dimensions
Wheel Diameter | 16 1/2 in |
Overall Diameter | 24 3/4 in |
Overall Length | 36 1/4 in |
Overall Width | 36 1/4 in |
Base Width | 24 3/4 in |
Base Length | 24 3/4 in |
Overall Height | 27 1/8 in |
Description
Downblast Exhauster, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 16 1/2 in, Base Diameter Not Applicable, Base Length 24 3/4 in, Base Width 24 3/4 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/2 hp, Exhaust Airflow @ 0.000 in SP 2,529 cfm, For High-Static Pressure Applications Yes, High-Efficiency Motor Yes, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof and Wall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOSOFT Digital Thermostat, 10 ft. Sensor L (UDG-4999)
- JB INDUSTRIES Cap Tube, .070 I.D. X .125 O.D. X 12 Ft (TC-70-12)
- TRANE Swt02522 Spst Pressure Switch (SWT02522)
- DAYTON Upblast Vent, 24-1/2 In, 208-230/460V (7AT65)
- CANARM Downblast Exhauster (ALX180DBT30100P)
- CANARM Downblast Exhauster (ALX165-DD075EC)
- CANARM Downblast Exhauster, 24-1/2 in Wheel Dia. (ALX245-DB)
- CANARM Downblast Exhauster (ALX165DBT10150)
- CANARM Downblast Exhauster (ALX135-DD033EC)
- CANARM Downblast Exhauster (ALX105-DD013V)
- DAYTON Exhaust Ventilator, 3/4 hp, 20 in Blade Dia., 115V AC/230V AC, Belt Drive (7A401)
- Canarm Belt Drive Axial Downblast Exhaust Ventilators