Shop All Belt Drive Axial Downblast Exhaust Ventilators
Canarm
Downblast Exhauster
Mfr # ALX150-DD100S
Zoro # G407967392
product price: $650.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$650.99
Free 30-Day Returns
Key Features
- Motor Enclosure Open Dripproof
- Speed Controllable No
- Phase 1
- Application Commercial Buildings, Factories, Offices, Warehouses
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # ALX150-DD100S
- Zoro # G407967392
- UPC # 062345436456
- Country of Origin Canada
- Category Belt Drive Axial Downblast Exhaust Ventilators
Dimensions
Overall Length | 31 1/4 in |
Overall Diameter | 21 in |
Base Length | 21 in |
Overall Width | 31 1/4 in |
Wheel Diameter | 15 in |
Base Width | 21 in |
Overall Height | 23 1/8 in |
Description
Downblast Exhauster, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 15 in, Base Diameter Not Applicable, Base Length 21 in, Base Width 21 in, Base Shape Square, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1 hp, Exhaust Airflow @ 0.000 in SP 2,600 cfm, For High-Static Pressure Applications Yes, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof and Wall, Maximum Static Pressure 1 1/2 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" S-439 BALANCING VALVE (110-155)
- ARMSTRONG 44A97 Switch-Hi Pressure (44A97)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AF72)
- NORDYNE 626548R L145 Man Limitc (626548R)
- CANARM Downblast Exhauster (ALX120-DD050EC)
- CANARM Downblast Exhauster (ALX180DBT30100P)
- CANARM Downblast Exhauster (ALX135DBT10025)
- CANARM Downblast Exhauster (ALX135-DD033EC)
- CANARM Downblast Exhauster (ALX165-DD033EC)
- CANARM Downblast Exhauster (ALX150-DD050EC)
- DAYTON Exhaust Ventilator, 1/2 hp, 20 in Blade Dia., 230V AC/460V AC, Belt Drive (7A416)
- Canarm Belt Drive Axial Downblast Exhaust Ventilators