Shop All Belt Drive Axial Downblast Exhaust Ventilators
Canarm
Downblast Exhauster
Mfr # ALX150-DD100EC
Zoro # G507967414
product price: $874.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$874.99
Free 30-Day Returns
Key Features
- Motor Enclosure Open Dripproof
- Housing Material Aluminum
- Motor Type Electronically Commutated
- Phase 1
- Speed Controllable Variable Speed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # ALX150-DD100EC
- Zoro # G507967414
- UPC # 062345398396
- Country of Origin Canada
- Category Belt Drive Axial Downblast Exhaust Ventilators
Dimensions
Base Length | 21 in |
Wheel Diameter | 15 in |
Overall Height | 23 1/8 in |
Overall Width | 31 1/4 in |
Overall Length | 31 1/4 in |
Base Width | 21 in |
Overall Diameter | 21 in |
Description
Downblast Exhauster, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 15 in, Base Diameter Not Applicable, Base Length 21 in, Base Width 21 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 hp, Exhaust Airflow @ 0.000 in SP 2,950 cfm, For High-Static Pressure Applications Yes, High-Efficiency Motor Yes, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof and Wall, Maximum Static Pressure 2 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELIMA-DRAFT Commercial 1-Way Air Deflector Cover for 4 Ft. Linear Diffuser (ELMDCOML1DEF4332)
- NDL Refrigeration Ball Valve, 6-7/16" L (NBV06-S)
- NU-CALGON CO2 Cartridge, w/ Flexible Hose , PK12 (4179-20)
- DURAFLOW FILTRATION Filters for Broan 97007725, Broan S97007725, and more (A61053- 2 Pack)
- CANARM Downblast Exhauster (ALX165DBT10150)
- CANARM Downblast Exhauster (ALX210-DD100EC)
- CANARM Downblast Exhauster (ALX180DBT10100)
- CANARM Downblast Exhauster (ALX150-DD100S)
- CANARM Downblast Exhauster (ALX165-DD033EC)
- CANARM Downblast Exhauster (ALX135-DD033EC)
- CANARM Downblast Exhauster, 24-1/2 in Wheel Dia. (ALX245-DB)
- Canarm Belt Drive Axial Downblast Exhaust Ventilators