Shop All Belt Drive Axial Downblast Exhaust Ventilators
Canarm
Downblast Exhauster
Mfr # ALX135DBT10033
Zoro # G207967370
product price: $1,139.99
/ea
Free Shipping & Returns
$1,139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Open Dripproof
- Application Commercial Buildings, Factories, Offices, Warehouses
- Housing Material Aluminum
- Includes Drives, Motors, Wire
- Speed Controllable Variable Speed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # ALX135DBT10033
- Zoro # G207967370
- UPC # 062345391144
- Country of Origin Canada
- Category Belt Drive Axial Downblast Exhaust Ventilators
Dimensions
Overall Height | 25 1/4 in |
Base Length | 21 in |
Overall Diameter | 21 in |
Overall Width | 31 1/4 in |
Wheel Diameter | 13 1/2 in |
Base Width | 21 in |
Overall Length | 31 1/4 in |
Description
Downblast Exhauster, Drive Type Belt Drive, Assembly Assembled, Wheel Diameter 13 1/2 in, Base Diameter Not Applicable, Base Length 21 in, Base Width 21 in, Base Shape Square, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1/3 hp, Exhaust Airflow @ 0.000 in SP 1,498 cfm, For High-Static Pressure Applications Yes, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof and Wall, Maximum Static Pressure 3/4 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY CRAFT Garage Louvered Wall Panel, 24"Wx18"H, (F88000A0)
- AAON MTR 114601100 GENTEQ ECM (V83050)
- DANFOSS Coil, Terminal Box, 24VDC, 18W (018F6757)
- DUCTMATE Sealing Tape Patches, Butyl, 2inx2in, PK24 (GR 440 2X2)
- CANARM Downblast Exhauster (ALX180-DD100EC)
- CANARM Downblast Exhauster (ALX120-DD050EC)
- CANARM Downblast Exhauster (ALX165-DD050EC)
- CANARM Downblast Exhauster (ALX105-DD013V)
- CANARM Downblast Exhauster (ALX180DBT30100P)
- CANARM Downblast Exhauster (ALX165-DD033EC)
- DAYTON Exhaust Ventilator, 1 hp, 24 in Blade Dia., 230V AC/460V AC, Belt Drive (7A422)
- Canarm Belt Drive Axial Downblast Exhaust Ventilators