Shop All Belt Drive Axial Downblast Exhaust Ventilators
Canarm
Downblast Exhauster
Mfr # ALX135DBT10025
Zoro # G307967379
product price: $1,130.99
/ea
Free Shipping & Returns
$1,130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Open Dripproof
- Phase 1
- Application Commercial Buildings, Factories, Offices, Warehouses
- Speed Controllable Variable Speed
- Includes Drives, Motors, Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # ALX135DBT10025
- Zoro # G307967379
- UPC # 062345391137
- Country of Origin Canada
- Category Belt Drive Axial Downblast Exhaust Ventilators
Dimensions
Wheel Diameter | 13 1/2 in |
Overall Length | 31 1/4 in |
Overall Diameter | 21 in |
Overall Height | 25 1/4 in |
Base Width | 21 in |
Overall Width | 31 1/4 in |
Base Length | 21 in |
Description
Downblast Exhauster, Drive Type Belt Drive, Assembly Assembled, Wheel Diameter 13 1/2 in, Base Diameter Not Applicable, Base Length 21 in, Base Width 21 in, Base Shape Square, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1/4 hp, Exhaust Airflow @ 0.000 in SP 1,303 cfm, For High-Static Pressure Applications Yes, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof and Wall, Maximum Static Pressure 1/2 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Swaged Cartridge Heater, 255W/sq. In. (HDC00022)
- DAYTON Downblast Less Drive Package, 16-3/4In (16D543)
- WHITE-RODGERS 36C03-433 24V 3/4" X 3/4" (36C03-433)
- HOMEWERKS 3/4 in. Celcon MIP x MHT Boiler Drain Valve (VBDCELF4B)
- CANARM Downblast Exhauster (ALX165-DD050EC)
- CANARM Downblast Exhauster (ALX165-DD075EC)
- CANARM Downblast Exhauster (ALX120-DD033EC)
- CANARM Downblast Exhauster (ALX180-DD100EC)
- CANARM Downblast Exhauster (ALX150-DD100S)
- CANARM Downblast Exhauster (ALX135-DD033EC)
- DAYTON Exhaust Ventilator, 3/4 hp, 30 in Blade Dia., 115V AC/230V AC, Belt Drive (7A408)
- Canarm Belt Drive Axial Downblast Exhaust Ventilators