Shop All Belt Drive Axial Downblast Exhaust Ventilators
Canarm
Downblast Exhauster
Mfr # ALX135-DD050EC
Zoro # G907967410
product price: $815.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$815.99
Free 30-Day Returns
Key Features
- Motor Enclosure Open Dripproof
- Phase 1
- Speed Controllable Variable Speed
- Housing Material Aluminum
- Motor Type Electronically Commutated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # ALX135-DD050EC
- Zoro # G907967410
- UPC # 062345412221
- Country of Origin Canada
- Category Belt Drive Axial Downblast Exhaust Ventilators
Dimensions
Overall Diameter | 21 in |
Overall Width | 31 1/4 in |
Wheel Diameter | 13 1/2 in |
Base Width | 21 in |
Overall Height | 22 1/4 in |
Base Length | 21 in |
Overall Length | 31 1/4 in |
Description
Downblast Exhauster, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 13 1/2 in, Base Diameter Not Applicable, Base Length 21 in, Base Width 21 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/2 hp, Exhaust Airflow @ 0.000 in SP 1,843 cfm, For High-Static Pressure Applications Yes, High-Efficiency Motor Yes, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof and Wall, Maximum Static Pressure 1 1/4 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, Flanged 3 (VG12A5HW)
- AIR HANDLER Fiberglass Air Filter, 8-1/4x31x1", MERV 5 (15A711)
- HI-TECH DURAVENT Industrial Duct Hose, 5.5"x50ft. (2001-0550-1050)
- ZORO SELECT Filtered Return Air Grille, 22.62 X 22.62, White, Steel (4JRT7)
- CANARM Downblast Exhauster (ALX135-DD033EC)
- CANARM Downblast Exhauster (ALX120-DD033EC)
- CANARM Downblast Exhauster (ALX165-DD050EC)
- CANARM Downblast Exhauster (ALX135-DD050V)
- CANARM Downblast Exhauster (ALX165-DD075EC)
- CANARM Downblast Exhauster (ALX120-DD050EC)
- DAYTON Exhaust Ventilator, 1 1/2 hp, 30 in Blade Dia., 115V AC/230V AC, Belt Drive (7A410)
- Canarm Belt Drive Axial Downblast Exhaust Ventilators