Shop All Belt Drive Axial Downblast Exhaust Ventilators
Canarm
Downblast Exhauster
Mfr # ALX135-DD033EC
Zoro # G307967393
product price: $812.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$812.99
Free 30-Day Returns
Key Features
- Motor Enclosure Open Dripproof
- Housing Material Aluminum
- Motor Type Electronically Commutated
- Phase 1
- Speed Controllable Variable Speed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # ALX135-DD033EC
- Zoro # G307967393
- UPC # 062345404707
- Country of Origin Canada
- Category Belt Drive Axial Downblast Exhaust Ventilators
Dimensions
Base Width | 21 in |
Overall Height | 22 1/4 in |
Wheel Diameter | 13 1/2 in |
Overall Diameter | 21 in |
Overall Length | 31 1/4 in |
Base Length | 21 in |
Overall Width | 31 1/4 in |
Description
Downblast Exhauster, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 13 1/2 in, Base Diameter Not Applicable, Base Length 21 in, Base Width 21 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/3 hp, Exhaust Airflow @ 0.000 in SP 1,578 cfm, For High-Static Pressure Applications Yes, High-Efficiency Motor Yes, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof and Wall, Maximum Static Pressure 1 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Propeller-Shaft Assembly (50K394)
- ERIE Actuator, 1/2in, 2 Way, 24V, Spring Return (VT2212G13A020)
- AIRMASTER FAN Wall Fan Pd18T-D3A - Edp24201 (24201)
- RAYPAK Control Board (007157F)
- CANARM Downblast Exhauster (ALX180-DD100EC)
- CANARM Downblast Exhauster (ALX165DBT10100)
- CANARM Downblast Exhauster (ALX165DBT10150)
- CANARM Downblast Exhauster (ALX105-DD013V)
- CANARM Downblast Exhauster, 24-1/2 in Wheel Dia. (ALX245-DB)
- CANARM Downblast Exhauster (ALX090DD)
- DAYTON Exhaust Vent, 20 In (4YU88)
- Canarm Belt Drive Axial Downblast Exhaust Ventilators