Shop All Belt Drive Axial Downblast Exhaust Ventilators
Canarm
Downblast Exhauster
Mfr # ALX105-DD033EC
Zoro # G407967415
product price: $798.99
/ea
Free Shipping & Returns
$798.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Open Dripproof
- Speed Controllable Variable Speed
- Housing Material Aluminum
- Motor Type Electronically Commutated
- Application Commercial Buildings, Factories, Offices, Warehouses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # ALX105-DD033EC
- Zoro # G407967415
- UPC # 062345378237
- Country of Origin Canada
- Category Belt Drive Axial Downblast Exhaust Ventilators
Dimensions
Base Width | 19 in |
Overall Width | 25 in |
Base Length | 19 in |
Overall Height | 18 in |
Overall Diameter | 19 in |
Wheel Diameter | 10 1/2 in |
Overall Length | 25 in |
Description
Downblast Exhauster, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 10 1/2 in, Base Diameter Not Applicable, Base Length 19 in, Base Width 19 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/3 hp, Exhaust Airflow @ 0.000 in SP 1,100 cfm, For High-Static Pressure Applications Yes, High-Efficiency Motor Yes, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof and Wall, Maximum Static Pressure 1 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Filter, TiO2, 2KXN9 (2KXP2)
- GLOBAL FINISHING SOLUTIONS Paint Collector Filter Bag, 20x20x12" (216-505)
- MCDONNELL & MILLER Sa150-11 Float & Rod For 150 & (SA150-11)
- TEMPCO Strip Heater, 120V, 10 In. L (SHS80319)
- CANARM Downblast Exhauster (ALX135DBT10025)
- CANARM Downblast Exhauster (ALX180DBT30100P)
- CANARM Downblast Exhauster (ALX090DD)
- CANARM Downblast Exhauster (ALX120-DD050EC)
- CANARM Downblast Exhauster (ALX165DBT10100)
- CANARM Downblast Exhauster (ALX105-DD013V)
- DAYTON Exhaust Ventilator, 1/2 hp, 24 in Blade Dia., 230V AC/460V AC, Belt Drive (7A420)
- Canarm Belt Drive Axial Downblast Exhaust Ventilators