Shop All Belt Drive Axial Downblast Exhaust Ventilators
Canarm
Downblast Exhauster
Mfr # ALX105-DD013V
Zoro # G107967395
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Open Dripproof
- Speed Controllable Variable Speed
- Housing Material Aluminum
- Application Commercial Buildings, Factories, Offices, Warehouses
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # ALX105-DD013V
- Zoro # G107967395
- UPC # 062345378015
- Country of Origin Canada
- Category Belt Drive Axial Downblast Exhaust Ventilators
Dimensions
Overall Length | 25 in |
Base Width | 19 in |
Overall Width | 25 in |
Overall Diameter | 19 in |
Wheel Diameter | 10 1/2 in |
Base Length | 19 in |
Overall Height | 18 in |
Description
Downblast Exhauster, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 10 1/2 in, Base Diameter Not Applicable, Base Length 19 in, Base Width 19 in, Base Shape Square, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1/8 hp, Exhaust Airflow @ 0.000 in SP 950 cfm, For High-Static Pressure Applications Yes, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof and Wall, Maximum Static Pressure 1/2 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Pressure Regulator Kit Natural to L.P. (1751-016)
- HONEYWELL 14003192-001 Wall Plate Adaptor (14003192-0)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, 0 to 10VDC (MS51-7103-150)
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (171A-10303S)
- CANARM Downblast Exhauster (ALX135DBT10025)
- CANARM Downblast Exhauster (ALX165DBT10100)
- CANARM Downblast Exhauster (ALX180DBT10100)
- CANARM Downblast Exhauster (ALX165-DD050EC)
- CANARM Downblast Exhauster (ALX165-DD033EC)
- CANARM Downblast Exhauster (ALX120-DD050EC)
- DAYTON Exhaust Ventilator, 1/3 hp, 24 in Blade Dia., 230V AC/460V AC, Belt Drive (7A419)
- Canarm Belt Drive Axial Downblast Exhaust Ventilators