Shop All Belt Drive Hooded Axial Downblast Exhaust Ventilators
Canarm
Downblast Exhauster, 21-1/4 in Wheel Dia.
Mfr # ALX210-DB
Zoro # G807963840
product price: $906.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$906.99
Free 30-Day Returns
Key Features
- Maximum Motor Speed 1,300 RPM
- Standards cETLus
- Wheel Diameter 21 1/4 in
- Overall Diameter 43 3/4 in
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # ALX210-DB
- Zoro # G807963840
- UPC # 062345398532
- Country of Origin Canada
- Category Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dimensions
Wheel Diameter | 21 1/4 in |
Overall Diameter | 43 3/4 in |
Base Length | 33 1/8 in |
Cutout Size | 29 in |
Propeller Shaft Diameter | 1 in |
Base Height | 2.5 in |
Overall Height | 36 1/4 in |
Overall Length | 43 3/4 in |
Overall Width | 43 3/4 in |
Base Width | 33.1 in |
Description
Downblast Exhauster, Drive Type Belt Drive, Assembly Unassembled, Mounting Location Roof and Wall, Wheel Diameter 21 1/4 in, Base Diameter Not Applicable, Base Length 33 1/8 in, Base Width 33.1 in, Base Shape Square, Minimum Airflow 2,000 cfm, Maximum Airflow 6,500 cfm, Maximum Motor Horsepower 3 hp, Minimum Motor Horsepower 1/2 hp, Minimum Motor Speed 1,300 RPM, Maximum Motor Speed 1,300 RPM, Maximum Static Pressure 2 1/4 in wc, For High-Static Pressure Applications Yes, Standards cETLus
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Limit Switch, Auto Reset, L140-30F (S1-025-35380-000)
- SOLER & PALAU Halogen Vent Light, Plastic and Metal (VLH-100)
- CECO CECO DOOR LOUVER KIT 24X12 (LV-IY-S 24 x12)
- LENNOX Blower Wheel, 12" x 10-1/2", 1/2" Bore (47K31)
- DAYTON Supply Ventilator, 42 In, 208-230/460 V (7AE73)
- DAYTON Exhaust Ventilator, 115/208-230 Volts (7CH12)
- DAYTON Exhaust Ventilator, 208-230/460 Volts (7CF84)
- DAYTON Exhaust Ventilator, 60 In, 208-230/460 V (7AD92)
- DAYTON Exhaust Ventilator, 115/208-230 Volts (7CF55)
- DAYTON Exhaust/Supply Ventilator, 115/208-230 V (7CK30)
- DAYTON Exhaust/Supply Ventilator, 208-230/460 V (7CK25)
- Canarm Belt Drive Hooded Axial Downblast Exhaust Ventilators