Shop All Belt Drive Hooded Axial Downblast Exhaust Ventilators
Canarm
Downblast Exhauster, 18-1/4 in Wheel Dia.
Mfr # ALX180-DB
Zoro # G507963867
product price: $742.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$742.99
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Mount Type Roof Curb
- Maximum Airflow 4,900 cfm
- For Air Type Clean Air
- Maximum Motor Horsepower 2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # ALX180-DB
- Zoro # G507963867
- UPC # 0062345372433
- Country of Origin Canada
- Category Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dimensions
Base Height | 2 in |
Base Length | 28 in |
Overall Diameter | 36 1/4 in |
Propeller Shaft Diameter | 3/4 in |
Cutout Size | 20.75 in |
Overall Height | 31 3/4 in |
Wheel Diameter | 18 1/4 in |
Overall Width | 36 1/4 in |
Base Width | 28 in |
Overall Length | 36 1/4 in |
Description
Downblast Exhauster, Drive Type Belt Drive, Assembly Unassembled, Mounting Location Roof and Wall, Wheel Diameter 18 1/4 in, Base Diameter Not Applicable, Base Length 28 in, Base Width 28 in, Base Shape Square, Minimum Airflow 1,000 cfm, Maximum Airflow 4,900 cfm, Maximum Motor Horsepower 2 hp, Minimum Motor Horsepower 1/4 hp, Minimum Motor Speed 1,500 RPM, Maximum Motor Speed 1,500 RPM, Maximum Static Pressure 2 1/4 in wc, For High-Static Pressure Applications Yes, Standards cETLus
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Blower Wheel, 9" x 8", CCW, 1/2" Bore (S1-3400-3601)
- AMERI-VENT Flexible Chimney Liner (6MF25SFL)
- DAYTON Portable Air Cleaner, HEPA, 27/49/78 CFM (2HPB8)
- PLASTEC Blower, Forward Curve, 10 in (P25SS4P050)
- DAYTON Exhaust Ventilator, 208-230/460 Volts (7CF78)
- DAYTON Supply Ventilator, 115/208-230 Volts (7CH63)
- DAYTON Exhaust Ventilator, 20 In, 115/208-230 V (7AD75)
- DAYTON Exhaust Ventilator, 208-230/460 Volts (7CF48)
- DAYTON Supply Ventilator, 24 In, 208-230/460 V (7AE59)
- DAYTON Exhaust/Supply Ventilator, 115/208-230 V (7CK27)
- DAYTON Supply Ventilator, 208-230/460 Volts (7CH44)
- Canarm Belt Drive Hooded Axial Downblast Exhaust Ventilators