Shop All Belt Drive Hooded Axial Downblast Exhaust Ventilators
Canarm
Downblast Exhauster, 15 in Wheel Dia.
Mfr # ALX150-DB
Zoro # G507963621
product price: $560.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$560.99
Free 30-Day Returns
Key Features
- Electrical Connection Wire Leads
- Housing Material Fabrication Spun
- Overall Diameter 31 1/4 in
- Overall Height 26 1/8 in
- Maximum Static Pressure 2 1/4 in wc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # ALX150-DB
- Zoro # G507963621
- UPC # 062345398358
- Country of Origin Canada
- Category Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dimensions
Overall Diameter | 31 1/4 in |
Overall Height | 26 1/8 in |
Propeller Shaft Diameter | 3/4 in |
Wheel Diameter | 15 in |
Base Height | 2 in |
Cutout Size | 17 in |
Base Length | 21 in |
Base Width | 21 in |
Overall Length | 31 1/4 in |
Overall Width | 31 1/4 in |
Description
Downblast Exhauster, Drive Type Belt Drive, Assembly Unassembled, Mounting Location Roof and Wall, Wheel Diameter 15 in, Base Diameter Not Applicable, Base Length 21 in, Base Width 21 in, Base Shape Square, Minimum Airflow 1,400 cfm, Maximum Airflow 2,800 cfm, Maximum Motor Horsepower 1 hp, Minimum Motor Horsepower 1/4 hp, Minimum Motor Speed 1,800 RPM, Maximum Motor Speed 1,800 RPM, Maximum Static Pressure 2 1/4 in wc, For High-Static Pressure Applications Yes, Standards cETLus
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In (48C190)
- RITTAL Axial Fan, Square, 115V AC, 1 Phase, 156 cfm, 10 1/10 in W. (3241110)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Hanging (HEA-21523)
- DECOR GRATES Floor Register, 3.75 X 13.5, Textured Black, Cast Iron (ST212)
- DAYTON Supply Ventilator, 208-230/460 Volts (7CH44)
- VENTAMATIC Cool AtticĀ® 30" Belt Drive Whole House Fan With Shutter (CX30BD2SPD)
- DAYTON Exhaust Ventilator, 208-230/460 Volts (7CF78)
- DAYTON Exhaust/Supply Ventilator, 115/208-230 V (7CK24)
- DAYTON Supply Ventilator, 54 In, 208-230/460 V (7AE48)
- DAYTON Exhaust Ventilator, 20 In, 208-230/460 V (7AD69)
- DAYTON Supply Ventilator, 36 In, 208-203/460 V (7AE68)
- Canarm Belt Drive Hooded Axial Downblast Exhaust Ventilators