Shop All Belt Drive Hooded Axial Downblast Exhaust Ventilators
Canarm
Downblast Exhauster, 13-1/2 in Wheel Dia.
Mfr # ALX135-DB
Zoro # G507963553
product price: $552.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$552.99
Free 30-Day Returns
Key Features
- Maximum Motor Speed 1,800 RPM
- Electrical Connection Wire Leads
- Housing Material Fabrication Spun
- Features Quick Release Latches for Easy Motor Access, Standard Bird Screen
- Minimum Airflow 1,500 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # ALX135-DB
- Zoro # G507963553
- UPC # 062345493633
- Country of Origin Canada
- Category Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dimensions
Base Height | 2 in |
Overall Height | 25 1/4 in |
Overall Diameter | 31 1/4 in |
Base Length | 21 in |
Wheel Diameter | 13 1/2 in |
Propeller Shaft Diameter | 3/4 in |
Cutout Size | 17 in |
Base Width | 21 in |
Overall Width | 31 1/4 in |
Overall Length | 31 1/4 in |
Description
Downblast Exhauster, Drive Type Belt Drive, Assembly Unassembled, Mounting Location Roof and Wall, Wheel Diameter 13 1/2 in, Base Diameter Not Applicable, Base Length 21 in, Base Width 21 in, Base Shape Square, Minimum Airflow 1,500 cfm, Maximum Airflow 2,200 cfm, Maximum Motor Horsepower 3/4 hp, Minimum Motor Horsepower 1/4 hp, Minimum Motor Speed 1,800 RPM, Maximum Motor Speed 1,800 RPM, Maximum Static Pressure 1 1/2 in wc, For High-Static Pressure Applications Yes, Standards cETLus
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Plastic 1 Speed (A067)
- KOCH FILTER SynBag/Pkt Filter, MERV13, 24"x24"x30", 10P (208-110-130)
- ALL-FILTERS 20X22X1 Poly Disposable Panel Air Filter MERV 6, 6PK (20221.6 6pk)
- FAST TRACK BY ALFA LAVAL Gasketed Plate Heat Exchanger, 25 Plates, 300 kBtu (T5-MFG-25M)
- DAYTON Supply Ventilator, 36 In, 208-230/460 V (7AE71)
- SOLER & PALAU Fab Exhaust Rainhood, 24" (5520.8.24KDS)
- DAYTON Supply Ventilator, 208-230/460 Volts (7CH62)
- DAYTON Exhaust/Supply Ventilator, 208-230/460 V (7CK25)
- DAYTON Supply Ventilator, 20 In, 115/208-230 V (7AE25)
- DAYTON Exhaust Ventilator, 30 In, 208-230/460 V (7AE05)
- DAYTON Exhaust Ventilator, 208-230/460 Volts (7CF90)
- Canarm Belt Drive Hooded Axial Downblast Exhaust Ventilators