Shop All Semi-Flushmount Lights
Canarm
Dexter Modern Matte Black Semi-Flush Mount Light with Frosted Glass - 120V 60W
Mfr # 644FM318A13B
Zoro # G911230364
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # 644FM318A13B
- Zoro # G911230364
- Country of Origin Canada
- Category Semi-Flushmount Lights
Description
Make a statement in any room with this Canarm Dexter modern black semi-flush mount light with frosted glass - 120V 60W. This light's semi-flush mount style design provides an uplit effect for great ambient lighting and works great in rooms with low ceilings. It features EasyConnect push-in connection technology for quick no-hassle installation.**This fixture features a modern look with a sleek matte black design while the frosted glass diffuser provides great ambient lighting that guests are sure to appreciate. Plus it's easy to clean by wiping with a damp cloth. This unit requires a 120V electrical connection for operation and uses 2 60W type A light bulbs sold separately. Eye-catching and efficient this light is sure to enhance any setting.**Overall Dimensions:*Width: 13''*Height: 5 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 8 Light 48 in. Vanity Strip Polished Brass (SF77-191)
- LITEZALL Rechargeable Revive Headlamp (LA-RCHCOB-8/24)
- SATCO 40 W A15 Incandescent - Frost - Appliance Lamp - 1000 Hours - 420L - Candelabra Base - 130V (S4161)
- PROGRESS LIGHTING Indoor Step Light (P660003-028-30K)
- CANARM Semi-Flush Mount, 3 Light, 100W, 15x12" (ISF624A03ORB)
- BROMI DESIGN Asheville 8- Light Semi Flush Ceiling Fixture (B9401)
- CRAFTMADE Bolden 2 Light Convertible semi Flush in Brushed Polished Nickel White Glass (50552-BNK-WG)
- VAXCEL Babylon 14in Semi-Flush Bronze (CF65353OBB)
- MAXIM Vesper 2-Light 9.75" Wide Satin Brass / Black Semi-Flush Mount Light (26032SWSBRBK)
- ELK SHOWROOM Wentworth 17'' Wide 3Light Semi Flush Mount, Brushed Gold (89463/3)
- NUVO Fixture Led Flush 11In White (62/746)
- Canarm Semi-Flushmount Lights