Shop All Ceiling Fan Downrods
This Product is Discontinued
Canarm
Ceiling Fan Downrod, Aluminum, 36 in. L (Discontinued)
Mfr # DR36CP56CH-TS
Zoro # G0183596
This Product is Discontinued
Key Features
- Length 36 in
- For Use With Mfr. No. CP56CH
- Mounting Ceiling
- Finish Chrome
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # DR36CP56CH-TS
- Zoro # G0183596
- UPC # 062345365909
- Country of Origin China
- Category Ceiling Fan Downrods
Dimensions
Length | 36 in |
Details
Item | Down Rod |
For Use With | Mfr. No. CP56CH |
Mounting | Ceiling |
Finish | Chrome |
Material | Aluminum |
Description
Down Rod, Downrod, For Use With Mfr. No. CP56CH, Finish Chrome, Mounting Ceiling, Material Aluminum, 36 in Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.