Shop All Vanity Lights
Canarm
Carson 2 Lt Vanity
Mfr # IVL705A02BK
Zoro # G2300371
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Canarm
- MFR # IVL705A02BK
- Zoro # G2300371
- UPC # 62345416632
- Country of Origin China
- Category Vanity Lights
Description
The Vintage Style Of The Carson Collection Gives A Beautifully Modern Treatment To The Familiarity And Comfort Of Vanity Lighting. Available In 1, 2, 3 And 4 Light Options In Matte Black With Clear Seeded Glass Shades, The Carson Vanity Is Sure To Find A Place In Your Decorating Décor While Providing The Versatility Of Being Mounted In Up Or Down Light Positions. This Product Also Comes With Canarm'S Easy Connect Push In Connection System Giving Homeowners Freedom To Change Fixtures With A Safe And Secure Installation. Complete The Industrial Feel By Adding Vintage Style Bulbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Lv Adj Slot Aperture 35° Tilt, 1420 (1420P)
- RADIONIC HI-TECH LED Strip Light, 354 lm, 3000K (ZX513-HL-WW-9)
- ILC Replacement for 3M 9100 replacement light bulb lamp (9100 3M)
- ATLITE - EMERGENCY Ny Led Exit, Stl, Self Powered, Unv Face (RXSN8RU)
- CANARM Hampton, Ivl370A03Bpt, 3 Lt Vanity, Line Painted Glass, 100W Type A19, (IVL370A03BPT)
- CANARM Perla 4 Lt Vanity (IVL703A04GD)
- FGI Foremost WW-2231 Vanity Top, 31 in OAL, 22 in OAW, Marble, White (WW-2231)
- ACCESS LIGHTING Origin, LED Vanity, Brushed Steel Finish, Frosted Glass (62504LEDD-BS/FST)
- ELK LIGHTING Jaelyn 1-Light Vanity Lamp in Oil Rubbed Bronze with Clear Glass (31930/1)
- PROGRESS LIGHTING Alexa Two-Light Flush Mount, Nickel (P3620-09)
- LIVEX LIGHTING Polished Brass Vanity Sconce, 3 Light (5713-02)
- Canarm Vanity Lights