Shop All Direct Drive Blower Wheels
Canarm
Blower Wheel, 3/4 in Bore Dia.
Mfr # R-6032051
Zoro # G011974168
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotation CW Hub End
- Wheel Width 4 15/16 in
- Wheel Material Aluminum
- Wheel Type Backward-Inclined
- Wheel Hub Position Center
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # R-6032051
- Zoro # G011974168
- UPC # 062345518619
- Country of Origin Canada
- Category Direct Drive Blower Wheels
Dimensions
Wheel Width | 4 15/16 in |
Bore Diameter | 3/4 in |
Wheel Diameter | 10 1/2 in |
Details
Rotation | CW Hub End |
Wheel Material | Aluminum |
Item | Blower Wheel |
Wheel Type | Backward-Inclined |
Wheel Hub Position | Center |
Product Type | Blower Wheel |
Maximum Speed | 3,800 RPM |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Backward-Inclined, Number of Inlets Not Applicable, Wheel Diameter 10 1/2 in, Wheel Width 4 15/16 in, Bore Diameter 3/4 in, Wheel Material Aluminum, Rotation CW Hub End, Hub Type Not Applicable, Wheel Hub Position Center, Wheel Construction Not Applicable, Maximum Speed 3,800 RPM, Number of Blades Not Applicable, Compatible with Grainger Part Number Not Applicable, Compatible with Brand Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTUNES Pressure Control, 1/4"Npt (8101111303)
- AIR HANDLER 8x16x1 Synthetic Pleated Air Filter, MERV 7 (5W967)
- UNIWELD Mechanical Manifold Gauge Set, 2 Valves (USFM5EZ)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 240VAC, 360W, 0.5"Wx10'L (HSTAT052010)
- CANARM Blower, Direct Drive, 3/4 hp (G10-8DD)
- CANARM Blower, Direct Drive, 1/2 hp (G10-8DD)
- CANARM Blower, Direct Drive, 1 hp (G12-10DD100EC)
- CANARM Blower, Direct Drive, 3/4 hp (G10DD)
- CANARM Blower, Direct Drive, 3/4 hp (G12-9DD)
- CANARM Blower, Direct Drive, 1/2 hp (G10DD)
- DAYTON Blower Wheel, Dia 9 7/16 In, Bore 1/2 In (2UTU4)
- Canarm Direct Drive Blower Wheels