Shop All Direct Drive Blower Wheels
Canarm
Blower Wheel, 1/2 in Bore Dia.
Mfr # R-6034003
Zoro # G211974166
product price: $94.59
/ea
Free Shipping & Returns
$94.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotation CCW Hub End
- Wheel Width 5 13/16 in
- Wheel Material Aluminum
- Maximum Speed 1,800 RPM
- Bore Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # R-6034003
- Zoro # G211974166
- UPC # 062345374031
- Country of Origin China
- Category Direct Drive Blower Wheels
Dimensions
Wheel Width | 5 13/16 in |
Bore Diameter | 1/2 in |
Wheel Diameter | 12 1/4 in |
Details
Rotation | CCW Hub End |
Wheel Material | Aluminum |
Item | Blower Wheel |
Maximum Speed | 1,800 RPM |
Wheel Hub Position | Center |
Product Type | Blower Wheel |
Wheel Type | Backward-Inclined |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Backward-Inclined, Number of Inlets Not Applicable, Wheel Diameter 12 1/4 in, Wheel Width 5 13/16 in, Bore Diameter 1/2 in, Wheel Material Aluminum, Rotation CCW Hub End, Hub Type Not Applicable, Wheel Hub Position Center, Wheel Construction Not Applicable, Maximum Speed 1,800 RPM, Number of Blades Not Applicable, Compatible with Grainger Part Number Not Applicable, Compatible with Brand Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Lennox X7751, 2PK (20255.11H)
- DAYTON Propeller, Dia 5 In, Bore Dia 1/4 In (5JLL8)
- HONEYWELL C7250A1001 Electronic 20K Temp (C7250A1001)
- TOUGH GUY Weil McLain Boiler Brush, Dia1/8, Length30 (3EDA1)
- CANARM Blower, Direct Drive, 1/2 hp (G10DD)
- CANARM Blower, Direct Drive, 1/2 hp (G10-8DD)
- CANARM Blower, Direct Drive, 1/3 hp (G9DD)
- CANARM Blower, Direct Drive, 3/4 hp (G10DD)
- CANARM Blower, Direct Drive, 1 hp (G12-10DD100EC)
- CANARM Blower, Direct Drive, 3/4 hp (G10-8DD)
- REVCOR Blower Whl, Dia 6 3/4 In, Width 8 1/4 In (C675-825D R)
- Canarm Direct Drive Blower Wheels