Shop All Direct Drive Blower Wheels
Canarm
Blower Wheel, 1 in Bore Dia.
Mfr # R-6032018
Zoro # G811974160
product price: $657.99
/ea
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotation CW Hub End
- Wheel Width 5 5/16 in
- Wheel Material Aluminum
- Wheel Hub Position Center
- Wheel Type Backward-Inclined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # R-6032018
- Zoro # G811974160
- UPC # 062345404738
- Country of Origin Canada
- Category Direct Drive Blower Wheels
Dimensions
Wheel Width | 5 5/16 in |
Wheel Diameter | 13 1/2 in |
Bore Diameter | 1 in |
Details
Rotation | CW Hub End |
Wheel Material | Aluminum |
Item | Blower Wheel |
Wheel Hub Position | Center |
Wheel Type | Backward-Inclined |
Maximum Speed | 2,900 RPM |
Product Type | Blower Wheel |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Backward-Inclined, Number of Inlets Not Applicable, Wheel Diameter 13 1/2 in, Wheel Width 5 5/16 in, Bore Diameter 1 in, Wheel Material Aluminum, Rotation CW Hub End, Hub Type Not Applicable, Wheel Hub Position Center, Wheel Construction Not Applicable, Maximum Speed 2,900 RPM, Number of Blades Not Applicable, Compatible with Grainger Part Number Not Applicable, Compatible with Brand Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVENT 7" BVENT 90 Degrees Adj Elbow (7BVL90)
- REVCOR Blower Whl, Dia 5 1/4 In, Width 3 7/16 In (Q525-343S 2-2807-SGL)
- B & K AAF Flanders EZ Flow II 16 in. W X 25 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.011625)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial Expl Proof, 15 ft.Duct (9538-15)
- CANARM Blower, Direct Drive, 3/4 hp (G12-9DD)
- CANARM Blower, Direct Drive, 3/4 hp (G10-8DD)
- CANARM Blower, Direct Drive, 1/2 hp (G10DD)
- CANARM Blower, Direct Drive, 3/4 hp (G12-10DD)
- CANARM Blower, Direct Drive, 1/3 hp (G9DD)
- CANARM Blower, Direct Drive, 3/4 hp (G10DD)
- REVCOR Blower Whl, Dia 5 3/4 In, Width 4 In (Q575-400S R)
- Canarm Direct Drive Blower Wheels