Shop All Blower and Fan Accessories
Canarm
Blower Support, 3-5/8 in Overall H.
Mfr # R-B-8100005
Zoro # G111974174
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Belt Drive Roof Exhausts
- Overall Length 1 7/8 in
- Material Cast Iron
- Overall Height 3 5/8 in
- Product Type Blower Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # R-B-8100005
- Zoro # G111974174
- UPC # 062345293004
- Country of Origin Japan
- Category Blower and Fan Accessories
Dimensions
Overall Length | 1 7/8 in |
Overall Height | 3 5/8 in |
Overall Width | 6 1/2 in |
Details
Item | Blower Support |
For Use With | Belt Drive Roof Exhausts |
Material | Cast Iron |
Product Type | Blower Support |
Description
Blower Support, Product Type Blower Support, For Use With Belt Drive Roof Exhausts, Compatible with Grainger Part Number 806XX0, Material Cast Iron, Overall Height 3 5/8 in, Overall Length 1 7/8 in, Overall Width 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESSAIRE Shutter Fan, 20", 3050 CFM (20SF4V180C)
- KING ELECTRIC Kcv Cove Heater 47" 240/208V 560/420W White (KCV2406-W)
- TRU AIRE 24 in. x 24 in. White Stamped Return Air Filter Grille with Removable Face (190RF 24X24)
- TPI INDUSTRIAL Exhaust Fan, 16" TEAO Motor, 120V, With Shutter, 1/8HP, 3-Speed, Gray (CE 16-DS)
- DAYTON Mounting Ring, Accessory, Polyester (20VD67)
- BROAN NAUTILUS Broan/nautilus BP 27 50 CFM Bathroom Fan Motor & Blower Wheel (BP 27)
- YORK SOURCE1 Blower Assem Inducer Draft Jakel 1 Speed (S1-02435329000)
- MERCURY DC Blower, Tangential, 5.7 In, 47 CFM, 120V (BBA14-113SMB-00)
- ATLANTIC BLOWERS Pressure Filter Canister, 2.00" (AB-10003)
- DELHI Collar Adaptor, 18 In (CA18)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 105 CFM, 120V (BBA14-111HEB-00)
- Canarm Blower and Fan Accessories