Shop All Blower and Fan Accessories
Canarm
Blower Support, 3-1/4 in Overall H.
Mfr # R-B-8100004
Zoro # G511974163
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Belt Drive Roof Exhausts
- Overall Width 6 3/8 in
- Overall Length 1 7/8 in
- Product Type Blower Support
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # R-B-8100004
- Zoro # G511974163
- UPC # 062345292267
- Country of Origin Japan
- Category Blower and Fan Accessories
Dimensions
Overall Width | 6 3/8 in |
Overall Length | 1 7/8 in |
Overall Height | 3 1/4 in |
Details
Item | Blower Support |
For Use With | Belt Drive Roof Exhausts |
Product Type | Blower Support |
Material | Cast Iron |
Description
Blower Support, Product Type Blower Support, For Use With Belt Drive Roof Exhausts, Compatible with Grainger Part Number 806XW6, 806XW7, 806XW8, 806XW9, Material Cast Iron, Overall Height 3 1/4 in, Overall Length 1 7/8 in, Overall Width 6 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBINAIR Refrigerant Recovery Machine, 2-Port Type (25700)
- KOCH FILTER MiniPleat Filter, 2V, MERV14, 24"x12"x12" (111-501-103)
- BERNER Heated Air Curtain, 8kW, 208V, 2010 cfm (CLC08-1072EB-080-G)
- DURAFLOW FILTRATION Filters for Nutone 791000, K0791 -10-3/4 x 11-9/16 x 3/8 PTSS (2-Pack) (A61024- 2 Pack)
- IEC BLOWER HOUSING WELD ASSY (70191503)
- HOTPOD Silent Boot, Use w/ 6LHG1, 6 In (SB-6)
- ATLANTIC BLOWERS Pressure Filter Canister, 2.50" (AB-10004)
- DAYTON Blower, 10-5/8 In, 208-230 V, 2020 CFM (7HL65)
- DAYTON Air Duct with Adapter, Accessory (20VD75)
- GLOBAL EQUIPMENT Replacement Pulley for Global 48 Inch Blower Fan (MI0871R-PL)
- DAYTON Direct Drive Blower, 115/230 V (7AP74)
- Canarm Blower and Fan Accessories