Shop All Blower and Fan Accessories
Canarm
Blower Support, 2-3/4 in Overall H.
Mfr # R-B-8100003
Zoro # G611974162
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Belt Drive Roof Exhausts
- Overall Length 1 3/8 in
- Product Type Blower Support
- Overall Width 5 1/2 in
- Overall Height 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # R-B-8100003
- Zoro # G611974162
- UPC # 062345303789
- Country of Origin Japan
- Category Blower and Fan Accessories
Dimensions
Overall Length | 1 3/8 in |
Overall Width | 5 1/2 in |
Overall Height | 2 3/4 in |
Details
Item | Blower Support |
For Use With | Belt Drive Roof Exhausts |
Product Type | Blower Support |
Material | Cast Iron |
Description
Blower Support, Product Type Blower Support, For Use With Belt Drive Roof Exhausts, Compatible with Grainger Part Number 806WX5, 806XW3, 806XW4, Material Cast Iron, Overall Height 2 3/4 in, Overall Length 1 3/8 in, Overall Width 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOGLE NEST Nest Temperature Sensor White (T5000SF)
- DAYTON Axial Fan, Sqaure, 99 CFM, 120V AC, 4 11/16 in W (55VD37)
- ALL-FILTERS 14X18X1 Poly Disposable Panel Air Filter MERV 6, 6PK (14181.6 6pk)
- WARRICK CONTROLS Steam Column Probe (3H1B002)
- ATLANTIC BLOWERS Centrifugal Blower, 15 HP, 3005 cfm (ABT-800)
- U.S. MOTORS US Motors 8100, Belted Fan & Blower, 1/3 HP, 1-Phase, 1725 RPM Motor (8100)
- DAYTON Direct Drive Blower, 115/230 V (7AP88)
- IEC BLOWER WHEEL 910 DD 050 CLW CC (D030-70005122)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 107 CFM, 120V (BBA14-122HMB-00)
- DAYTON Blower, 10 5/8 In, Less Mtr, Whl w/ 8 In (5NRC5)
- FASCO Fasco Centrifugal Blower, 50755-D500, 115 Volts 1600 RPM (50755-D500)
- Canarm Blower and Fan Accessories