Shop All Belt Drive Blowers
Canarm
Blower Shaft, Steel, 1 in Outside Dia.
Mfr # R-2100037
Zoro # G411974164
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Curved Inline Duct Blowers
- Overall Length 23 1/2 in
- Maximum Temperature 300 Degrees F
- Product Type Blower Shaft
- Keyed Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # R-2100037
- Zoro # G411974164
- UPC # 062345291369
- Country of Origin Canada
- Category Belt Drive Blowers
Dimensions
Overall Length | 23 1/2 in |
Outside Diameter | 1 in |
Details
Item | Blower Shaft |
For Use With | Curved Inline Duct Blowers |
Maximum Temperature | 300 Degrees F |
Product Type | Blower Shaft |
Keyed | Yes |
Compatible with Manufacturer Model Number | 9212 |
Material | Steel |
For Maximum Horsepower | 3 hp |
Description
Blower Shaft, Product Type Blower Shaft, Keyed Yes, Maximum Temperature 300 Degrees F, Material Steel, Overall Length 23 1/2 in, Outside Diameter 1 in, Bearing Type Not Applicable, For Use With Curved Inline Duct Blowers, Compatible with Grainger Part Number 806WX5, 806XW3, 806XW4, Compatible with Manufacturer Model Number 9212, For Maximum Horsepower 3 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Scroll Compr 208/230-1 R410A (S1-015-05104-004)
- YELLOW JACKET Fin Comb, Blue, Insertion Depth 1 11/16 (61170)
- FRIGIDAIRE Through-the-Wall Air Conditioner, 115V AC, Cool/Heat, 8000 BtuH (FHTE083WA1)
- HEIL QUAKER /ICP 1171917 Trap Drain S (1171917)
- CANARM In-Line Duct Blower, 12-7/8 in Wheel Dia. (212DD050EC)
- DAYTON Blower, 9 1/2 In (7HR63)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP84)
- DAYTON Blower, 10 1/4 In (7J577)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 208-230/460V (7HN19)
- DAYTON Blower w/Dr Pkg, 17-13/16 In, 115/230V (7HP04)
- DELHI Blower, BD, Less Motor, 8-1/16 Wheel (9005401)
- Canarm Belt Drive Blowers