Shop All Belt Drive Blowers
Canarm
Blower Shaft, Steel, 1-3/8 in Outside Dia.
Mfr # R-2100059
Zoro # G411974157
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 33 3/4 in
- Product Type Blower Shaft
- Keyed Yes
- Outside Diameter 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # R-2100059
- Zoro # G411974157
- UPC # 062345291369
- Country of Origin Canada
- Category Belt Drive Blowers
Dimensions
Overall Length | 33 3/4 in |
Outside Diameter | 1 3/8 in |
Details
Item | Blower Shaft |
Material | Steel |
Product Type | Blower Shaft |
Keyed | Yes |
Maximum Temperature | 300 Degrees F |
Description
Blower Shaft, Product Type Blower Shaft, Keyed Yes, Maximum Temperature 300 Degrees F, Material Steel, Overall Length 33 3/4 in, Outside Diameter 1 3/8 in, Bearing Type Not Applicable, Compatible with Grainger Part Number 806XX0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ceiling Ventilator, 780 CFM, 115 V (5AE77)
- TOUGH GUY Flue Scraper, Dia 3 3/4, 1/4 MNPT, Length 8 (3EDE8)
- A.O. SMITH Ignitor, 1-3/4 In. (100110899)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x2, MERV 14 (499J43)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 208-230/460V (7HN82)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HL92)
- DAYTON Blower, 12-3/4In, BD, LessMtr, Whl 12-1/16 W (5NRD3)
- DAYTON Blower, W/Drive Pkg, 115/230, TEFC, 1725, 56H (7HP51)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HN02)
- DAYTON Blower, 15 In (7C496)
- DELHI Blower, BD, Less Motor, 10-1/4 Wheel (9005417)
- Canarm Belt Drive Blowers