Shop All Belt Drive Blowers
Canarm
Blower Shaft, Steel, 1-1/8 in Outside Dia.
Mfr # R-2100060
Zoro # G411974171
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 32 1/4 in
- Outside Diameter 1 1/8 in
- Material Steel
- Product Type Blower Shaft
- Maximum Temperature 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # R-2100060
- Zoro # G411974171
- UPC # 062345291369
- Country of Origin Canada
- Category Belt Drive Blowers
Dimensions
Overall Length | 32 1/4 in |
Outside Diameter | 1 1/8 in |
Details
Item | Blower Shaft |
Material | Steel |
Product Type | Blower Shaft |
Maximum Temperature | 300 Degrees F |
Keyed | Yes |
Description
Blower Shaft, Product Type Blower Shaft, Keyed Yes, Maximum Temperature 300 Degrees F, Material Steel, Overall Length 32 1/4 in, Outside Diameter 1 1/8 in, Bearing Type Not Applicable, Compatible with Grainger Part Number 806XW8, 806XW9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Minipeeper UV Detector, -40 Deg-250 Deg F (C7027A1072)
- KOCH Filter, HEPA99.97, Galv, 12x12x12" (H61A1X1)
- CARRIER Limit Switch 350F M/R Limit Switch (HH18HA495)
- ZORO SELECT Limit Rollout, Manual Reset, Opens 180 (6UEC3)
- CANARM In-Line Duct Blower, 12-7/8 in Wheel Dia. (212DD050EC)
- DAYTON Blower, Duct, 15 In, Less Drive Pkg (5ZCP0)
- DELHI Blower, Inline Duct, Filter Factor: 0.0 (215 INSL)
- DELHI Blower, BD, Less Motor, 10-1/4 Wheel (9005417)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt (7HP29)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V (7HN61)
- DAYTON Blower, 25 In, Fwd Curve (7J537)
- Canarm Belt Drive Blowers