Shop All Belt Drive Blowers
Canarm
Blower Shaft, Steel, 1-1/8 in Outside Dia.
Mfr # R-2100036
Zoro # G311974165
product price: $96.15
/ea
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyed Yes
- Maximum Temperature 300 Degrees F
- Overall Length 25 in
- Outside Diameter 1 1/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # R-2100036
- Zoro # G311974165
- UPC # 062345291369
- Country of Origin Canada
- Category Belt Drive Blowers
Dimensions
Overall Length | 25 in |
Outside Diameter | 1 1/8 in |
Details
Item | Blower Shaft |
Keyed | Yes |
Maximum Temperature | 300 Degrees F |
Material | Steel |
Product Type | Blower Shaft |
Description
Blower Shaft, Product Type Blower Shaft, Keyed Yes, Maximum Temperature 300 Degrees F, Material Steel, Overall Length 25 in, Outside Diameter 1 1/8 in, Bearing Type Not Applicable, Compatible with Grainger Part Number 806XW6, 806XW7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Portable Heater, Aluminum, 240V AC (H31-FSP-1)
- TEMPCO Swaged Cartridge Heater, 80W/sq. In. (HDC00861)
- HONEYWELL HOME Round Damper, Gr/Rd/Steel, 14 in. Dia. (ARD14TZ)
- ZORO SELECT Refrigerant Oil Pump (14388)
- CANARM In-Line Duct Blower, 12-7/8 in Wheel Dia. (212DD050EC)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V (7HN59)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V (7HN48)
- DAYTON Blower, Duct, 10-1/4 In, Less Drive Pkg (5ZCP7)
- DELHI Blower, Inline Duct (7H734)
- DAYTON Blower, 24 1/2 In, Less Motor and Drives (3C010)
- DAYTON Blower, Steel, BALL, 28-1/8 in. H (48LU43)
- Canarm Belt Drive Blowers