Shop All Direct Drive Blower Wheels
Canarm
Blower, Direct Drive, 3/4 hp
Mfr # G10DD
Zoro # G807968982
product price: $496.99
/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotation CW
- Wheel Material Steel
- Features 3 Speed, 115 V, PSC Motor, Heavy Duty, Resilient Mount, Motor Mounting Bracket
- OEM Replacement Yes
- Number of Discharge Positions 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # G10DD
- Zoro # G807968982
- UPC # 0062345360218
- Country of Origin Canada
- Category Direct Drive Blower Wheels
Dimensions
Overall Height | 19 in |
Overall Depth | 14 1/8 in |
Overall Width | 16 3/4 in |
Wheel Diameter | 10 3/4 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 10 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.500 in SP 2,200 cfm, Airflow @ 1.000 in SP 1,379 cfm, Airflow @ 2.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Low Pressure Switch, Range 10-25 (SLP1025)
- MCDONNELL & MILLER 63M Float Type Lwco For Hot (63M)
- JOHNSON CONTROLS Water Regulating Valve, 3 Way, 3/4 In (V248GC1-001C)
- HONEYWELL Super Turbo Three-Speed High-Performance Fan, Black (HT-900)
- CANARM Blower, Direct Drive, 1/3 hp (G9DD)
- CANARM Blower, Direct Drive, 1/2 hp (G10-8DD)
- CANARM Blower, Direct Drive, 1 hp (G12-10DD100EC)
- CANARM Blower, Direct Drive, 1/2 hp (G10DD)
- CANARM Blower, Direct Drive, 3/4 hp (G12-9DD)
- CANARM Blower, Direct Drive, 3/4 hp (G10-8DD)
- REVCOR Blower Whl, Dia 7 5/8 In, Width 4 In (B762-400HS R)
- Canarm Direct Drive Blower Wheels