Shop All Direct Drive Blower Wheels
Canarm
Blower, Direct Drive, 1/3 hp
Mfr # G9-7DD
Zoro # G207968957
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotation CW
- Wheel Material Steel
- Features 3 Speed, 115 V, PSC Motor, Heavy Duty, Resilient Mount, Motor Mounting Bracket
- Drive Type Direct Drive
- Motor Type Permanent Split Capacitor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # G9-7DD
- Zoro # G207968957
- UPC # 0062345369662
- Country of Origin Canada
- Category Direct Drive Blower Wheels
Dimensions
Overall Height | 16 15/16 in |
Overall Width | 15 1/16 in |
Overall Depth | 10 3/16 in |
Wheel Diameter | 9 3/4 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 9 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.500 in SP 1,300 cfm, Airflow @ 2.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIO SHIELD UV-C Air Sanitizer System 17-Inch Replacement Lamp (51-BUVAS-RL-1)
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 24 to 240VAC (1UHH1)
- HONEYWELL HOME Relay, Switching, 24 Vac (R8222B1067)
- DAYTON Standard-Duty Industrial Fan 30" Non-Oscillating, 277VAC, 9450 CFM (1VCG6)
- CANARM Blower, Direct Drive, 1/2 hp (G10DD)
- CANARM Blower, Direct Drive, 3/4 hp (G10-8DD)
- CANARM Blower, Direct Drive, 1/2 hp (G10-8DD)
- CANARM Blower, Direct Drive, 3/4 hp (G10DD)
- CANARM Blower, Direct Drive, 3/4 hp (G12-10DD)
- CANARM Blower, Direct Drive, 1/3 hp (G9DD)
- DAYTON Blower Wheel, Dia 11 In, Bore 1/2 In (2UTW1)
- Canarm Direct Drive Blower Wheels