Shop All Direct Drive Blower Wheels
Canarm
Blower, Direct Drive, 1/2 hp
Mfr # G9DD050EC
Zoro # G007968997
product price: $670.99
/ea
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotation CW
- Wheel Material Steel
- Motor Horsepower 1/2 hp
- Motor Type Electronically Commutated
- Nameplate Voltage 115V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # G9DD050EC
- Zoro # G007968997
- UPC # 062345397443
- Country of Origin Canada
- Category Direct Drive Blower Wheels
Dimensions
Wheel Diameter | 9 3/4 in |
Details
Rotation | CW |
Wheel Material | Steel |
Item | Blower |
Motor Horsepower | 1/2 hp |
Motor Type | Electronically Commutated |
Nameplate Voltage | 115V |
Assembly | Assembled |
Drive Type | Direct Drive |
Wheel Type | Forward-Curved |
Airflow @ 0.000 in SP | 1,925 cfm |
Housing Material | Steel |
Airflow @ 0.500 in SP | 1,900 cfm |
OEM Replacement | No |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 9 3/4 in, Airflow @ 0.000 in SP 1,925 cfm, Airflow @ 0.500 in SP 1,900 cfm, Airflow @ 2.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Kb Platinum Unit Heater 480V 10Kw 1-3Ph W/Bracket (KB4810-3MP-P)
- DAYTON Air Curtain Blower, 3800 FPM (6E820)
- MRCOOL 3.5" Bi-Metal Hole Saw with Locking Quick Change Arbor (MHS3-5)
- AIR HANDLER 13x21-3/4x1 Synthetic Pleated Air Filter, MERV 7 (6GKN4)
- CANARM Blower, Direct Drive, 3/4 hp (G10DD)
- CANARM Blower, Direct Drive, 1/3 hp (G9DD)
- CANARM Blower, Direct Drive, 3/4 hp (G12-10DD)
- CANARM Blower, Direct Drive, 1/2 hp (G10DD)
- CANARM Blower, Direct Drive, 1/2 hp (G10-8DD)
- CANARM Blower, Direct Drive, 3/4 hp (G10-8DD)
- REVCOR Blower Whl, Dia 5 1/4 In, Width 3 7/16 In (Q525-343S 2-2837-SGL)
- Canarm Direct Drive Blower Wheels