Shop All Direct Drive Blower Wheels
Canarm
Blower, Direct Drive, 1/2 hp
Mfr # G9DD
Zoro # G007968966
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotation CW
- Wheel Material Steel
- Features 3 Speed, 115 V, PSC Motor, Heavy Duty, Resilient Mount, Motor Mounting Bracket
- Number of Discharge Positions 4
- Replacement For Canarm R-6039012, Canarm R-B-3140003, Canarm R-B-3140004
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # G9DD
- Zoro # G007968966
- Country of Origin Canada
- Category Direct Drive Blower Wheels
Dimensions
Overall Depth | 12 13/16 in |
Overall Width | 15 1/16 in |
Overall Height | 16 15/16 in |
Wheel Diameter | 9 3/4 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 9 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.500 in SP 1,600 cfm, Airflow @ 2.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, 10-3/4 In, 115 V, 1350 CFM @0.800-In (7HL63)
- RITTAL Enclosure AC, Roof Mount, 5191 BtuH (3384500)
- HONEYWELL Fv180A 1/4" Npt Float Type (FV180A)
- GLOBAL INDUSTRIAL Standard Capacity Pleated Air Filter, MERV 8, Self-Supported, 20Wx14Hx1D (B2318287)
- CANARM Blower, Direct Drive, 1/2 hp (G10DD)
- CANARM Blower, Direct Drive, 3/4 hp (G12-9DD)
- CANARM Blower, Direct Drive, 1/3 hp (G9DD)
- CANARM Blower, Direct Drive, 3/4 hp (G10-8DD)
- CANARM Blower, Direct Drive, 3/4 hp (G10DD)
- CANARM Blower, Direct Drive, 3/4 hp (G12-10DD)
- CHAMPION COOLER Blower Wheel, 20"x16-3/4"x1" (20BW)
- Canarm Direct Drive Blower Wheels