Shop All Direct Drive Blower Wheels
Canarm
Blower, Direct Drive, 1 hp
Mfr # G9DD100EC
Zoro # G707968945
product price: $752.99
/ea
Free Shipping & Returns
$752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotation CW
- Wheel Material Steel
- Motor Type Electronically Commutated
- Motor Horsepower 1 hp
- Nameplate Voltage 115V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # G9DD100EC
- Zoro # G707968945
- UPC # 062345397443
- Country of Origin Canada
- Category Direct Drive Blower Wheels
Dimensions
Wheel Diameter | 9 3/4 in |
Details
Rotation | CW |
Wheel Material | Steel |
Item | Blower |
Motor Type | Electronically Commutated |
Motor Horsepower | 1 hp |
Nameplate Voltage | 115V |
Assembly | Assembled |
Drive Type | Direct Drive |
Wheel Type | Forward-Curved |
Airflow @ 0.000 in SP | 2,500 cfm |
Airflow @ 0.500 in SP | 2,300 cfm |
Housing Material | Steel |
OEM Replacement | No |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 9 3/4 in, Airflow @ 0.000 in SP 2,500 cfm, Airflow @ 0.500 in SP 2,300 cfm, Airflow @ 2.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER MiniPleat Filter, 4Vs, MERV15, 12"x24"x12" (111-692-103)
- BESTAIR PRO 16 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (AB-51625-11-2)
- B-AIR BLOWER FAN 1/4HP 13.5"" (BA-VP-25-BL)
- GOODMAN B1809923S 2 Stage Control Field (B1809923S)
- CANARM Blower, Direct Drive, 1/2 hp (G10-8DD)
- CANARM Blower, Direct Drive, 3/4 hp (G10-8DD)
- CANARM Blower, Direct Drive, 3/4 hp (G12-10DD)
- CANARM Blower, Direct Drive, 3/4 hp (G12-9DD)
- CANARM Blower, Direct Drive, 1/2 hp (G10DD)
- CANARM Blower, Direct Drive, 3/4 hp (G10DD)
- DAYTON Blower Wheel, Dia 9 7/16 In, Bore 1/2 In (2UTU4)
- Canarm Direct Drive Blower Wheels