Shop All Semi-Flushmount Lights
Canarm
Bello Modern Matte White / Gold Finish Semi-Flush Mount Light - 120V 60W
Mfr # 644SF1055AGD
Zoro # G811229994
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # 644SF1055AGD
- Zoro # G811229994
- Country of Origin Canada
- Category Semi-Flushmount Lights
Description
Make a statement in any room with this Canarm Bello modern matte white / gold semi-flush mount light - 120V 60W. This light's semi-flush mount style design provides an uplit effect for great ambient lighting and works great in rooms with low ceilings. It features EasyConnect push-in connection technology for quick no-hassle installation.**This fixture features a classic shade design while the matte white and gold finish offer a mid-century modern touch. Plus it's easy to clean by wiping with a damp cloth. This unit requires a 120V electrical connection for operation and uses 1 60W type A light bulb sold separately. Eye-catching and efficient this light is a great choice for any upscale hotel restaurant or office.**Overall Dimensions:*Width: 10 1/4''*Height: 6 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W CA8 Incandescent - Frost - 2500 Hours - 200L - Candelabra Base - 130V (A3678)
- SYLVANIA 7W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6704)
- FEIT ELECTRIC T8 DayLight 48 in. Bi-pin Base Linear Lamp LED 32 Watt Equivalence 2 pk, 10PK (T848HO850LED2RP)
- LUMAPRO Miniature Fluorescent Bulb, 790 lm, 5.0W (475G31)
- CANARM Semi-Flush Mount, 3 Light, 100W, 15x12" (ISF624A03ORB)
- VAXCEL INTERNATIONAL Sierra 3L Semi-Flush Mount (C0121)
- MO-CLAMP Hook Cluster (6325)
- PROGRESS LIGHTING Two-Light Multi Directional Roundback Wall/Ceiling Fixture (P6149-30)
- ACCESS LIGHTING Port Nine Martini, Martini LED SemiFlush, Antique Brushed Brass Finish, Seeded Glass (63146LEDDLP-ABB/SDG)
- PROGRESS LIGHTING Inspire Collection Graphite Three-Light 18" Semi-Flush Mount (P350167-143)
- VAXCEL Orbit 30-in. W 9 Light Semi-Flush Mount, brushed aluminum finish (C0238)
- Canarm Semi-Flushmount Lights