Shop All Semi-Flushmount Lights
Canarm
Bello Modern Matte Black / Brushed Nickel Semi-Flush Mount Light - 120V 60W
Mfr # 644SF1055ABK
Zoro # G911230142
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # 644SF1055ABK
- Zoro # G911230142
- Country of Origin Canada
- Category Semi-Flushmount Lights
Description
Make a statement in any room with this Canarm Bello modern matte black / brushed nickel semi-flush mount light - 120V 60W. This light's semi-flush mount style design provides an uplit effect for great ambient lighting and works great in rooms with low ceilings. It features EasyConnect push-in connection technology for quick no-hassle installation.**This fixture features a classic shade design while the matte black and brushed nickel finish offer a modern touch. Plus it's easy to clean by wiping with a damp cloth. This unit requires a 120V electrical connection for operation and uses 1 60W type A light bulb sold separately. Eye-catching and efficient this light is a great choice for any upscale hotel restaurant or office.**Overall Dimensions:*Width: 10 1/4''*Height: 6 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Clear Coated Tempered Glass Globe ForL50 (L50-X011)
- VEOLIA ES TECHNICAL SOLUTIONS Veolia SUPPLY-098 Small 4 Foot Fluorescent Lamp Recycling Box (SUPPLY-098)
- J.W. SPEAKER Flood Light, Adjustable Mount, 2400 lm (832)
- SATCO 75 W BR30 Incandescent - Amber - 2000 Hours - Medium Base - 130V (S3239)
- CANARM Semi-Flush Mount, 3 Light, 100W, 15x12" (ISF624A03ORB)
- PROGRESS LIGHTING Gather Semi-Flush/Convertible (P350088-009-30)
- MAXIM Bongo 3-Light 18" Wide Satin Nickel Semi-Flush Mount Light (10014WLSN)
- PROGRESS LIGHTING One-Light Multi Directional Roundback Wall/Ceiling Fixture (P6144-174)
- ELK SHOWROOM Neville 20'' Wide 4Light Semi Flush Mount, Charcoal Black (89704/4)
- Z-LITE Arlington 3 Light Semi Flush Mount, Heritage Brass & Etched White (220SF3-HBR)
- ELK LIGHTING Filigree 3-Light Semi Flush in Aged Bronze with Tiffany Style Glass (621-AB)
- Canarm Semi-Flushmount Lights